Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Filters
Sediment Filters
Melt-Blown Filters
WPD-110, Polydepth Thermally Bonded Polypropylene Sediment Filter Cartridge (5 Microns)
Brand:
Pentair
SKU:
155750-52
Rating:
(1)
Q&A:
(0)
Hover image to zoom
155750-52 has been discontinued
Discontinued December 2, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
Brand:
Pentair
SKU:
155014-52
(12)
Order by
6PM
, receive 24 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Polypropylene
9-7/8"
2-1/2" Diameter
Description
–
GENERAL FEATURES/BENEFITS
Manufactured from polypropylene that will not impart taste, odor, or color to the filtered drinking water
Provide chemical resistance
Offer high dirt-holding capacity with superior sediment filtration
Ideal for a wide range of drinking water applications
Compatible with all 10" Pentair housings
For use on residential chlorinated and non-chlorinated drinking water supplies
WPD POLYDEPTH® SERIES CARTRIDGES
Constructed of thermally bonded polypropylene microfibers to ensure high efficiency while minimizing release of fibers
Feature a rigid polypropylene center core for increased collapse strength and durability
Higher temperature limit allows use in expanded applications
Consistent flow rate and superior filtration
Available in nominal 5- and 25-micron ratings
This cartridge is compatible with the following filter housings:
WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button
WC34-PRB, 3/4" Standard Clear Housing with Integral Bracket
W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
WH34, 3/4" High Temperature Housing (30-125 PSI)
W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
ST-BC-8, 2" Heavy-Duty Stainless Steel Housing (56 GPM)
ST-BC-12, 2" Heavy-Duty Stainless Steel Housing (84 GPM)
ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)
ST-BC-4, 2" Heavy-Duty Stainless Steel Housing (28 GPM)
Hide Description
Specs
–
Product Type:
Filter Cartridge
Type:
Sediment
Application:
Point of Entry
Material:
Polypropylene
Micron Rating:
5
Flow Rate (GPM):
10
Height:
9-7/8"
Diameter (Inches):
2-1/2"
Reduction Claim:
Sediment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
W34-OR, BUNA-N O-ring for 3/4" Standard Housings
SKU:
152030
Pentair
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would purchase again.
Use this to replace my water filtering system in the house. It's a great way to have extra protection for your water.
Donna
Seven Fields Pa
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video