The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" Black Ceiling Plate
Magnifying glass
Hover image to zoom

3/8" Black Ceiling Plate

Brand:
Piers
SKU:
CLF-PL38
Rating:
(3)
Q&A:
(0)
3/8" Black Ceiling Plate
Magnifying glass
Hover image to zoom
$1.11 each
BOX UP & SAVE 8%
$20.40 box of 20
$1.02 each
In Stock
In Stock
Get 420 Wed, Sep 2
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Description

  • Material: Malleable iron
  • Finish: Plain
  • Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor

Specs

Rod Diameter:

3/8"

Material:

Malleable Iron

Finish:

Plain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

1-1/2" Black Split Ring Extension Hanger
SKU: BLSR150H
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Uniquely perfect

Elegant simplicity for a Unistrut rack in my garage. I used 3/8" all thread into these ceiling plates into the ceiling joists with some #14 screws. Perfecto!
Rich
Lake Oswego, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again, these mounting plates work well

See title
Fred
Rocky Mountains
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and the product works great!

We use these products in an unusual application where we have designed a hanging system for clothes and linen. Combined with all thread, pipe hangers and 1" steel pipe it works very well.
Rack App
Las Vegas Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy