Apply to be a TradeMaster!
Main product image of 3" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom

3" Em-Lok Adjustable Swivel Ring, NFPA

Brand:
Piers
SKU:
HSRN-GP03
Rating:
(0)
Q&A:
(0)
3" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom
$1.97 each
In Stock
In Stock
Get 34 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Specs

–
Size:

3"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

3.5" (O.D)

Finish:

Pre-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
SKU: 590-4411
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy