Apply to be a TradeMaster!
Main product image of 1/2" CPVC x 3/8" OD Compression Quarter Turn Straight Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" CPVC x 3/8" OD Compression Quarter Turn Straight Stop Valve - Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSQ050PVC-038CS
Rating:
(1)
Q&A:
(0)
1/2" CPVC x 3/8" OD Compression Quarter Turn Straight Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$7.78 each
BOX UP & SAVE 9%
$70.50 box of 10
$7.05 each
In Stock
In Stock
Get 62 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
Nominal CPVC
FIPNominal CompressionNominal CPVCNominal SweatPress

This item replaces: 72412PR-NL, 82412PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" CPVC x 3/8" OD Compression Quarter Turn Straight Stop Valve - Lead Free (Chrome)

Specs

–
Material:

Brass

Finish:

Chrome

Inlet Size:

1/2"

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal CPVC

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

It's a good product Easy to use
Ez
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy