Apply to be a TradeMaster!
Main product image of 24" x 2" Riser (Green)
Magnifying glass
Hover image to zoom

24" x 2" Riser (Green)

Brand:
Polylok
SKU:
3008-GR2
Rating:
(3)
Q&A:
(0)
24" x 2" Riser (Green)
Magnifying glass
Hover image to zoom
$33.52 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Polylok's 24"x2" risers are a great solution for systems needing only a few inches to come to grade.

Product Features
  • Watertight and airtight
  • Allows septic tank to be easily vacuum or water tested
  • Highest UV protection on the market today
  • Easy to bring septic access to grade
  • Made of High Density Polyethylene
  • Tear off riser ring if frost is a problem
  • Structural ribs inside prevent frost from adhering to the riser in frost prone areas
  • Makes riser stack stronger
  • Factory installed gasket
  • Accepts any Polylok 24" riser cover or grate

Specs

–
Product Type:

Riser

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 6" Riser (Green)
SKU: 3008-NG
Polylok

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good product

good product, reasonable price but didn't come with any mounting hardware.
Butch
Delaware
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Fast delivery. Thanks.
MK
Murrieta, Ca.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Perfect fit best price on internet
Toby
Spring Hill Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy