Apply to be a TradeMaster!
Main product image of 20" or 24" Riser Adapter Ring
Magnifying glass
Hover image to zoom

20" or 24" Riser Adapter Ring

Brand:
Polylok
SKU:
3009-AR
Rating:
(7)
Q&A:
(2)
20" or 24" Riser Adapter Ring
Magnifying glass
Hover image to zoom
$77.69 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24", 20"
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–

Note: This item may come as green or black.


This is the only adapter ring on the market that accepts 20" or 24" Polylok risers. Our adapter ring is ideal for retrofitting existing septic tanks, and can be secured with ease. Our adapter ring is made of virgin high density polyethylene


Product Features

  • Adapter ring accepts either 20" or 24" Riser
  • Covers up to 25" square opening
  • Perfect for retrofitting onto existing tanks
  • Only need to inventory one adapter ring
  • Save time and money with easy installation

Specs

–
Product Type:

Adapter Ring

Size:

24"

20"

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great purchase

Worked perfect with the 12" Riser Ring.
Stephen
Tehachapi Ca
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend buying this product.

The adapter ring worked excellent
Oj
Ocala
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked like it should
Sitnspin
Vt
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked as it should
pngpooh
CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Super fast shipping and items as described
Dee
Midwest
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product was delivered as advertised and fully complete.

Easy installation.
Steve
Portland Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Nice product for proving easy future access to a septic system.
Lee D
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How do I know which size lid I will need on top of the riser, 20" or 24"?

Asked by Dennis 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dennis. Please see the submittal sheet showing how this adapter ring fits onto both 20" and 24" risers: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Polylok-3009-AR-Submittal-Drawing.pdf

Was this review helpful to you?

Q: Does this come with hardware to secure the adapter ring to the tank?

Asked by Bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob. No it does not - you would need to purchase the adapter ring installation kit (SKU: 3009-KIT) separate - https://www.supplyhouse.com/Polylok-3009-KIT-Adapter-Ring-Installation-Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy