Apply to be a TradeMaster!
Main product image of 24" x 12" Riser w/ Wall Flats (Green)
Magnifying glass
Hover image to zoom

24" x 12" Riser w/ Wall Flats (Green)

Brand:
Polylok
SKU:
3008-R12-NG
Rating:
(6)
Q&A:
(0)
24" x 12" Riser w/ Wall Flats (Green)
Magnifying glass
Hover image to zoom
$100.04 each
In Stock
In Stock
Get 76 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Polylok's 24"x12" risers can be stacked on top of each other. There are screw holes on the inside of the riser to attach it to a Polylok adapter ring, another Polylok riser, and Polylok distribution boxes or catch basins.

Product Features
  • Watertight and airtight
  • Allows septic tank to be easily vacuum or water tested
  • Highest UV-Ray Protection on the market today
  • Easy to bring septic access to grade
  • Made of High Density Polyethylene which won't shatter like some Polypropylene risers
  • Tear off riser ring if frost is a problem

Specs

–
Product Type:

Riser

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

24" x 2" Riser (Green)
SKU: 3008-GR2
Polylok

Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as intended

Used to cap off my sump pump tank it's great!
Steve
Central Ca
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the second riser I purchased.

The risers would work better if they were packaged and shipped better. The riser was oval and not round after it was sent in a box that wasn't sized right. This is the second riser with the same problem. When I install the riser onto to adapter ring, it has to be squeezed to align with the mounting holes and the attempting to install the cover and aligning the mounting holes is a major problem which takes a long time and is frustrating. A round Styrofoam insert to keep the round shape along with better packaging, would be a solution.
Oj
Ocala
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Used to raise existing septic to higher grade. Perfect fit and only took a few minutes to install. Shipped fast and packaged perfectly. 10/10 recommend Supply House!
Dana
Hanover, MD
2 years ago
Was this review helpful to you?

Out of Round!

Out of round and do not hold shape. Not happy with this item.
JT
Chewelah
3 years ago
Was this review helpful to you?

This product was excellent!

We used it to build up our existing septic to ground level. It was easy to seal and attach to the existing pipe (polyloc). The whole process only took about an hour for both.
Vonnie
Marienville PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as Described

The product arrived just as described, ordering was easy, and shipping was quick. I have never has a bad experience with supply house.
Ed
Mineral VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy