| Application: | Plumbing Heating |
|---|---|
| Size: | 1-1/4" |
| Thread Size: | 1-1/4" |
| Thread Type: | Female |
| Material: | Brass |
| Fitting System Compatibility: | Expansion PEX |
| Standards Met: | ASTM F877 ASTM F1960 |
| Tubing Compatibility: | PEX |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year (Limited) |
| Max Temp (F): | 200°F |
Be the first to write a review.