Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" NPT Brass Female Adapter
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" NPT Brass Female Adapter

SKU:
Q5575050
Rating:
(0)
Q&A:
(0)
1/2" ProPEX x 1/2" NPT Brass Female Adapter
Magnifying glass
Hover image to zoom
$6.81 each
BOX UP & SAVE 13%
$148.50 box of 25
$5.94 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
1-1/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
The ProPEX® Brass Female Threaded Adapter connects Uponor PEX tubing to female NPT threads. Use these fittings in any radiant heating system. One end of the adapter is manufactured with the Uponor ProPEX Fitting for connections to hePEX plus tubing or AquaPEX® tubing and the other end is for copper connections.

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

Thread Size:

1/2"

Thread Type:

Female

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Tubing Compatibility:

PEX

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy