Apply to be a TradeMaster!
Main product image of 3/4" ProPEX x 3/4" NPT Brass Female Adapter
Magnifying glass
Hover image to zoom

3/4" ProPEX x 3/4" NPT Brass Female Adapter

SKU:
Q5577575
Rating:
(0)
Q&A:
(0)
3/4" ProPEX x 3/4" NPT Brass Female Adapter
Magnifying glass
Hover image to zoom
$8.02 each
BOX UP & SAVE 16%
$169.25 box of 25
$6.77 each
In Stock
In Stock
Get 100 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
ProPEX® Brass Female Threaded Adapter connects Uponor PEX tubing to female NPT threads. Use the adapter in hydronic heating and cooling systems. One end of the adapter is manufactured with the Uponor ProPEX fitting for connection to Wirsbo hePEX™ tubing and the other end is manufactured to adapt a male thread. These adapters are not safe for direct burial in soil.

Note: Not for potable use.

Specs

–
Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Application:

Heating

Material:

Brass

Warranty:

25 Year (Limited)

Standards Met:

NSF

ASTM F1960

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX EP Tee
SKU: Q4757575
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy