Shop Resideo Sale
Main product image of 70/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

70/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD7075
Rating:
(15)
Q&A:
(0)
70/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$17.96 each
In Stock
In Stock
Get 29 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
70/7.5
45/1045/7.550/7.555/1055/7.560/7.570/7.580/1080/7.545/550/555/560/570/545/380/560/3

MANUALS (1)


This item replaces: TRCD7075, CAP-70/7.5/440R, 1186255, CD70-7.5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
70/7.5 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

70/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
70/7.5
Round
440v
70/7.5
Round

You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD355
Titan Pro

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Great product and service.

Supply house as a whole are incredible..
Wils HVAC R Service Repair
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Capacitors function exactly as they should.
Daniel
Mt. Vernon, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC Parts

The capacitors and contactors work great
Allan
Springtown Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a good item for HVAC
Jim
Oklahoma City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I love the brand and will use it again.
Giwani
Hobbs, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dual Run Cap - Titan Pro

Was happy to locate the part at Supply House as many local suppliers are sold out. The brand and quality is good. The technicians haven't had any problems with shape and size so we'll be buying more. Delivery was fast and nothing was damaged. We use Supply House for a lot of our parts due to selection, customer service, and many times the pricing.
DarcyRae
Portland, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Good price. Fast shipping. Good to keep a spare capacitor on hand.
J.D.
Tonopah Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Replaced my dual capacitor on my heat pump unit, I like to replace it every three years for precautionary reasons, saves me headaches down the road
Peter D
Palm Coast, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would from them again

Fast and efficient!! Thanks
Ken
San Jose
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It arrived in a timely manner; the only problem was my helper. The only difference was the old one was color coded, hooked up the wires, my helper started up we are missing a brown wire. Turned the breaker on ac started right up. Explained to my helper, who was there when I removed the wires, we only had a blue and yellow It worked perfectly.
Pat
Hempstead, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy