Apply to be a TradeMaster!
Main product image of 35/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

35/7.5 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12784
Rating:
(2)
Q&A:
(1)
35/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 40 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
35/7.5
35/7.520/540/7.545/7.525/550/7.555/7.530/560/7.535/540/580/1080/7.545/535/340/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

35/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
440v
35/7.5
Round
440/370V
35/7.5
Round

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Just what I needed
Brenda
McMinnville,Tn.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works As Intended

Tested it with a VOM,OK Installed it. Works great solving HVAC issue.
Bobo Fixit
Ft.Worth TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this dual ?

Asked by steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy