Apply to be a TradeMaster!
Main product image of Cut-In Control (38°F)
Magnifying glass
Hover image to zoom

Cut-In Control (38°F)

Brand:
Ranco
SKU:
A12-1560
Rating:
(0)
Q&A:
(0)
Cut-In Control (38°F)
Magnifying glass
Hover image to zoom
$97.03 each
In Stock
In Stock
Get 21 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST

Description

–
One-for-one replacements for vending machines, automatic beverage dispensers, and reach-in coolers. Reliable off-cycle defrost. SPST switch with Off position.

Specs

–
Switch Action:

SPST

Normal Off (°F):

24

Warm Off (°F):

29

Cold Off (°F):

19

Cut-In Off Temp:

38

Capillary Length:

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy