Apply to be a TradeMaster!
Main product image of Dual Function Refrigeration Pressure Control w/ 36" Capillary (150 to 450 Cut-Out PSI)
Magnifying glass
Hover image to zoom

Dual Function Refrigeration Pressure Control w/ 36" Capillary (150 to 450 Cut-Out PSI)

Brand:
Ranco
SKU:
O12-1549
Rating:
(1)
Q&A:
(0)
Dual Function Refrigeration Pressure Control w/ 36" Capillary (150 to 450 Cut-Out PSI)
Magnifying glass
Hover image to zoom
$292.74 each
In Stock
In Stock
Get 6 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Min Pressure (PSI)
150 PSI
Product Highlight: Connection Type
1/4" SAE flare nut Connection

Description

–
These controls offer a tailored variety of ranges and options for R12, R22, and R502 refrigerants. Low and high pressure functions are combined into a single control with one switch

Features
  • Exclusive "convertible" reset for manual or automatic high pressure reset on some models
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Color coded flare nuts

Specs

–
Cut-In PSI:

10" to 100 PSI

Cut-Out PSI:

150 to 450 PSI

Switch Action:

SPST

Reset Type:

Automatic

High Pressure Differential:

50 Fixed

Low Pressure Differential:

10 to 40 PSI

Capillary Length:

36"

Pressure Range:

10" to 100 psi

150 to 450 psi

Max Pressure (PSI):

450

Min Pressure (PSI):

150

Product Type:

Dual Pressure

Connection Type:

1/4" SAE flare nut

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High Pressure Refrigeration Control w/ 36" Capillary (100-400 PSI)
SKU: O10-2054
Ranco

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Leaked refrigerant after 8 months.

Installed this Ranco Dual Pressure safety switch 8 months ago. Last week had to replace because it was leaking refrigerant. The system was very low on charge. However, low pressure safety switch didn't cut the system OFF and that poor condenser was running at east for 1.5 days almost completely empty; compressor was over heating with no oil circulation. I had to pay out of my pocket for the new high- and low- pressure switches for the refrigerant and my labor was free of charge because that condenser was still under 1 year parts/labor warranty..... I am the cofactor that did the installation. I had very bad experience with Ranco mechanical Fan Cycle switches as well.. I don't feel safe installing any of Ranco mechanical pressure control switches. The failure rate is almost 100% within a year.
Ed
Memphis, TN
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy