Shop Resideo Sale
Main product image of 3" x 4" PVC Closet Flange w/ Stainless Steel Ring
Magnifying glass
Hover image to zoom

3" x 4" PVC Closet Flange w/ Stainless Steel Ring

Brand:
Raven
SKU:
PVC436SS
Rating:
(4)
Q&A:
(0)
3" x 4" PVC Closet Flange w/ Stainless Steel Ring
Magnifying glass
Hover image to zoom
$26.87 each
In Stock
In Stock
Get 254 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Material
PVC

Description

–
Flange with stainless steel ring fits into a 4" and over a 3" pipe

Specs

–
Type:

Specialty

Size:

3"

4"

Connection Type:

3" Hub/ 4" Inside

Includes:

Stainless Steel Ring

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub
SKU: 3ST6PVC
Raven

Product Reviews

3.25 out of 4 reviews
50% would recommend this product
3.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I needed!

I went to two plumbing supply stores and they couldn't help me. This flange is EXACTLY what I needed as my fitting was below the new floor surface which created a particular difficult issue!
Cookiehead
Delaware
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product from this company

Description was accurate to the product that was sent. Arrive sooner than expected.
One plumber
Dallas, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

I had to grind it down to fit inside 4" PVC . I bought 2 and broke the one trying to hammer it in the pipe. I was hoping it slid right in but it didn't. I was disappointed because I was in a customer's house.
King
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this again

Usually I use a coupling and extend the flange, decided to be lazy, diameter of flange was too large had to grind quite a bit to fit in hub fitting 4"
Jay
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy