Apply to be a TradeMaster!
Main product image of 8 Way Boiler Water Treatment (1 Gallon)
Magnifying glass
Hover image to zoom

8 Way Boiler Water Treatment (1 Gallon)

SKU:
68714
Rating:
(13)
Q&A:
(1)
8 Way Boiler Water Treatment (1 Gallon)
Magnifying glass
Hover image to zoom
68714 has been discontinued
Discontinued October 7, 2025
This product has been discontinued.
Direct Replacement:
8 Way Boiler Water Treatment
SKU:68712
(12)
Order by today, receive 178 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Volume
128 oz.

Description

8-Way is a complete boiler water treatment (nonchromate, biodegradable) for both steam and hot water systems.

Applications
  • 8-Way can be used for cleaning very dirty steam boilers. Boilers with excessive scale, rust and muck.
  • 8-Way can be used to maintain clean, rust free water on new or existing systems.

Benefits
  • Removes sludge.
  • Removes rust scale.
  • Inhibits boiler corrosion.
  • Inhibits steam line corrosion.
  • Prevents oxygen pitting.
  • Inhibits lime scale.
  • Prevents surging and foaming.
  • Controls pH with a color indicator.
  • Does not contain petroleum distillates.
  • Will not damage seals and gaskets.

Specs

Product Type:

Water Treatment

Application:

Maintenance

Volume:

128 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/4" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange
SKU: 51405
Webstone

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Keeps the steam going strong

Makes the boiler happy
Charlie
Long Beach, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean Guts

I used this product on the recommendation of our boiler contractor and it worked magic in cleaning out the gunk that's piled up in the boiler for years. I highly recommend this product.
Maikol
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Completely eliminated sludge in a steam boile

Completely eliminated sludge in a steam boiler that had not had maintenance performed on system in 10 years. My new customer was very satisfied.
Chris
Oxford PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

high quality

Easy to use and know when you have enough because of the color indicator
TERRY
Alexandria pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Has Reduced Zone Valve Failures

We were replacing 2 - 4 zone valves every year. They would corrode and stick shut or open. Our system has 11 zone valves and at about $150 each, this was getting expensive and they are in a place that is hard to work in. We started using this product about 4 years ago and have only lost one zone valve in the last 4 years. This product is well worth the cost do to the savings on maintenance to our system. Not sure about pump life but our B&G circulating pump is still running great after about 5 years. Great product!
JimmyDee
Muskegon, Michigan
5 years ago
Was this review helpful to you?

Definatly see a improvement

I have been using this for 2 seasons in a large steam system. We have always had steam returns rotting. I am only adding one gallon every other month and i do see a improvement in the number of leaking return pipes.
Larry
Manhattan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service.

Received in a timely manner and was well packaged.
Rick S
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use it to clean in the Fall prior to storage.

Before this product was available (~30 years ago) I used to flush the boiler every Fall and then store it drained and dry for the summer season. Just as my Dad (40+ yrs in the trade) taught me to do. I now add this in my final "steam" for the season in all my boilers and flush. I also have a carbon filter inline for the feed water given the chemicals the town has been adding over the years are so harmful to the castings. In 2021 I have 3 boilers over 35 years old and 2 that are under 10 and still choochin'. Don't run this in high concentrations or long term however, it will eat copper piping/fittings.
Boiler Maker
Boston, MA
5 years ago
Was this review helpful to you?

I buy this product approx every three months

website is easy to use and usually ships same day so i have it next day.
Debbie
Broadview, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Using it as a regular water treatment

I started using this treatment in a Large multi building steam boiler heating system last year. The system has been plagued with rotting steam returns for as long as i remember. So far we have had minimum pipe blowouts this season.
Larry
New York NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What ratio of gal/treatment is required for boilers

Asked by Walt 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Walt! Please see the top of page 2 under "Instructions" for the proper ratios: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Rectorseal-68714-Submittal.pdf

Was this review helpful to you?