Apply to be a TradeMaster!
Main product image of Plate Mounted 120 Vac Transformer with 9 in. Lead Wires, AT72D1006
Magnifying glass
Hover image to zoom

Plate Mounted 120 Vac Transformer with 9 in. Lead Wires, AT72D1006

Brand:
Resideo
SKU:
AT72D1006
Rating:
(14)
Q&A:
(1)
Plate Mounted 120 Vac Transformer with 9 in. Lead Wires, AT72D1006
Magnifying glass
Hover image to zoom
$54.44 each
In Stock
In Stock
Get 9 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-7/32"
Product Highlight: Depth
1-1/16" into plate x 2" above plate Depth

Description

–
24V control circuit step-down transformer designed to power any 24V control system, including thermostats, gas valves and relays.

Features
  • Override protection provided.
  • Color-coded leadwires for primary connections.
  • Energy limiting, meets NEMA Standard DC20-1992.
  • Transformer is marked NEMA Type D.
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.

Specifications
  • Description: Plate mounted 120 Vac Transformer with 9 in. leadwires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: 4 x 4 in. plate-mounted, protruding into junction box
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 2 (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 3-7/32 in. high x 2-7/32 in. wide x (1-1/16 into plate x 2 in. above plate) deep
  • Temperature Ratings: -20 F to +105 F

Specs

–
Application:

24v Controls

Voltage (Primary):

120V

Mount:

Plate

Wiring:

Screw Terminals

9" leadwires

Voltage (Secondary):

26.5 V.O.C.

Electrical Output:

24 Vac at 40 VA

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

VA Rating:

40

NEMA Rating:

Type D

Height:

3-7/32"

Width:

2-7/32"

Depth:

1-1/16" into plate x 2" above plate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage (Primary)
Mount
Voltage (Secondary)
Hertz
24v Controls
120V
Plate
26.5 V.O.C.
60
50

You May Also Need

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Would buy aran

Fast shipping. Great price. Exact replacement. Working well.
Pal
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replace 60 year old Honeywell

Working doing the job
Elf
New York City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

perfect fit, works as it should
neighbor
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect for powering zone valves
Ron
upstate ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Have bought products a few times. Always just what I need and fast delivery. I have recommended supply house to other people. Will definitely continue to shop here
Elusive Neil
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Works well so far. Rating assumes that'll continue despite the weird branding change.
Mike
Hopatcong
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, delivered promptly, cofigured exactly as shown

X
X
X
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Next day delivery at no extra charge!

The transformer worked great! Just what I needed! This company is also great! I ordered on a Thursday and had it by Friday! That's right, the next day. Plus there wasn't an extra charge for one day shipping.
Terri
Pittsburgh, Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Works good, and product is as described.
WSBS
Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend

Bought as a 24vac source for new Nest thermostat to provide C-wire power. Excellent product, no complications to wire and connect. Nice, professional looking installation. Not looking for cheap, this was a very good value. Quick delivery too.
willy
s.e. michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could I use this transformer to power one of your Wi-Fi thermostats that require a "C" connection? So far I have not been able to find a Wi-Fi thermostat that will work with my current wiring as I do not have a "C" wire. I have no central air conditioning and gas fired hot water heat.

Asked by Bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that transformer can be use to power a WiFi thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy