Shop Resideo Sale
Main product image of Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion, L4064B2210
Magnifying glass
Hover image to zoom

Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion, L4064B2210

Brand:
Resideo
SKU:
L4064B2210
Rating:
(39)
Q&A:
(1)
Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion, L4064B2210
Magnifying glass
Hover image to zoom
$164.20 each
In Stock
In Stock
Get 156 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
100°F to 250°F
Product Highlight: Switch Action
Fan switch makes on temp rise, High Limit switch breaks on temp rise
Product Highlight: Electrical Rating
Limit (AFL): 4 A @ 240 Vac, Fan (AFL): 14A @ 120 Vac, Limit (AFL): 8A @ 120 Vac
Product Highlight: Differential
High Limit: 25°F
Product Highlight: Mount
Surface
Product Highlight: Depth (Inches)
1-19/32" Depth

Description

–
For control of high limit and fan motor in all types of forced air heating systems.

Features
  • Three wiring terminal options available for easy installation:
  • Push-in receptacles for stripped wire.
  • Female receptacles for 1/4 in. male flag connectors.
  • Field add-on screw terminals.
  • Controls adapt to many competitive mounting holes in replacement applications.
  • Available in a variety of fan and high limit setting ranges.
  • L4064B,W models have manual fan switch that overrides fan control to keep fan running continuously.
  • SUPER TRADELINE models with mounting adapters for easy installation and strain relief bushings to protect wiring from field abuse.
Specifications
  • Application: Forced warm air heating systems
  • High Limit Temperature Range (F): 100 to 250 F
  • Fan on Range: 65 to 215 F
  • Fan off Range: 50 to 200 F
  • High Limit Stop: 200 F
  • Low Limit Stop: 100 F
  • Fan on Stop: 100 F
  • Switching Action: Fan switch makes and high limit switch breaks on temperature rise.
  • Electrical Rating(AFL): 14 A @ 120 Vac
  • Electrical Rating (AFL): 7 A @ 240 Vac
  • Electrical Rating (ALR): 84 A @ 120 Vac
  • Electrical Rating (ALR): 42 A @ 240 Vac
  • Electrical Rating Limit (AFL): 4 A @ 240 Vac
  • Electrical Rating Limit (AFL): 8 A @ 120 Vac
  • Electrical Rating Limit (ALR): 24 A @ 240 Vac
  • Electrical Rating Limit (ALR):48 A @ 120 Vac
  • Operating Temperature Range: -40 to 190 F
  • Differential Temperature: High limit 25 F
  • Maximum Ambient Temperature (F): Switch: 190F; Sensing Element: 350 F
  • Comments: Turns fan on and off according to plenum temperature. With helical bimetal sensing element. High limit stop set at 200F (93 C). With manual fan switch. Deluxe cover. Replaces L4064A,B,E.

Specs

–
Application:

Fan Control

Limit Control

Temperature Range (F):

100°F to 250°F

Element Length:

11-1/2"

Fan Off:

50°F to 200°F

Fan On:

65°F to 215°F

High Limit Stop:

200°F

Fan-Off Stop:

100°F

Fan-On Stop:

125°F

Switch Action:

Fan switch makes on temp rise

High Limit switch breaks on temp rise

Electrical Rating:

Limit (AFL): 4 A @ 240 Vac

Fan (AFL): 14A @ 120 Vac

Limit (AFL): 8A @ 120 Vac

Pilot Duty Rating:

2A @ 24 Vac

0.25A @ 0.25 to 12 Vdc

Differential:

High Limit: 25°F

Mount:

Surface

Depth (Inches):

1-19/32"

Width:

3"

Height:

4-9/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Temperature Range (F)
Element Length
Switch Action
Differential
CURRENT ITEM
Product Image of Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion, L4064B2210
Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion, L4064B2210
SKU: L4064B2210
(39)
Fan Control
Limit Control
100°F to 250°F
11-1/2"
Fan switch makes on temp rise
High Limit switch breaks on temp rise
High Limit: 25°F
Limit Control
Fan Control
50°F to 265°F
100°F to 300°F
11"
Close on Rise
Fan: Adjustable
Limit: 25°F

You May Also Need

Product Reviews

4.92 out of 39 reviews
100% would recommend this product
4.92
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 39 reviews

Great online source for plumbing and HVAC parts!

Good amount of parts from various manufacturers to choose from. Convenient shopping and arrives in good time.
Bill
York, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

fast delivery, love !!!!
Johnny
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best product

Came on time
Tim
Ct usa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service and delivery

Works great
Schuppy
Greenwich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if need another one

Works and fits as it should
Jack
South NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical Honeywell Control

Had a little trouble with UPS losing the original package, but SupplyHouse.com provided quick replacement. Great company to do business with.
Cosmo
Frederick, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as it says. Great replacement part for my Trane Heat.

Exact size and function of the original controller.
Pepe
Leominster, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement control

I am a heating contractor and use this product as a replacement for defective fan limit switches. Good price compared to local supplier.
Burnerman John
Thompson, Ct.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very happy with this limit controller.

Right product delivered quick and at a great price.
Mickey
Battle Creek, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from your company again

placed in our furnace without problem.
Wil
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would the fan & limit control be damaged if submerged in flood water?

Asked by Me 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, water could certainly damage the unit.

Was this review helpful to you?
- Anonymous

Since it's not waterproof in any way, unless the controller was submerged for a VERY short time and allowed to dry out fully (as in, taking it apart to dry out), I would assume it would need to be replaced if submerged in flood water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy