| Frequency: | 60 Hz 60 Hz 60 Hz |
|---|---|
| Application: | High Limit |
| Switch Action: | SPST |
| Electrical Rating: | Burner: 7.4 A @ 120 Vac Burner: 3.7 A @ 240 Vac Circulator: 7.4 A @ 120 Vac Circulator: 3.7 A @ 240 Vac 0.25 A @ 0.25 to 12 Vdc |
| Electrical Ratings (ALR): | Burner: 44.4 A @ 120 Vac Burner: 22.2 A @ 240 Vac Circulator: 22.2 A @ 240 Vac Circulator: 44.4 A @ 120 Vac |
| Temperature Range (F): | 120°F to 240°F |
| Differential: | 8°F Fixed |
| Height: | 6-1/8" |
| Width: | 4-3/8" |
| Depth (Inches): | 3-1/8" |
| Operating Humidity: | 0% to 95% (non-condensing) |
| Mount: | Vertical Horizontal |
| Max Ambient Temp (°F): | 77F with 1.4A 24V Load 150F with 1.2A 24V Load |
| Connection Type: | Quick-Connect |
| Capillary Length: | 4-1/2" |
| Anticipator Rating: | 0.2 A |
| Voltage: | 120v |
| Max Pressure (PSI): | 255 (Immersion Well) |
Yes, this is the closest replacement for your L8148E1000.
Yes, it will.
check here, depends on the sequence. http://s3.supplyhouse.com/manuals/1350896964671/84137_PROD_FILE.pdf
after the G there should be 4 more #s. if you can provide that we can cross reference the aquastat.
yes it is
That dial can be as much as 20* off. Crank that room thermostat as far as it will go and using a reliable temperature analyzer, measure the temperature of the line leaving the boiler. Set the control to shut off between 180 and 200*. If you get water seeping from your relief valve, you've set it too high. Rick Chetney
L8148E1265 (which has a Molex plug for use with vent dampers) is the recommended replacement for the obsolete L8148E1216.
842A-16 is a White-Rodgers part that has no listed replacement.
Yes, the manufacturer lists this as the replacement for L8148B models.
According to the manufacturer, these are the Electrical Ratings (burner millivolt).