Apply to be a TradeMaster!
Main product image of Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units), Y8610U6006
Magnifying glass
Hover image to zoom

Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units), Y8610U6006

Brand:
Resideo
SKU:
Y8610U6006
Rating:
(10)
Q&A:
(0)
Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units), Y8610U6006
Magnifying glass
Hover image to zoom
$411.74 each
In Stock
In Stock
Get 14 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Complete kits converting conventional standing pilot system to intermittent pilot system. For use with 24 Vac gas-fired atmospheric furnaces, boiler and heating appliances. (For 270,000 BTU units)

Specifications
  • Description: Provide electronic control of intermittent pilot ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • System Type: Intermittent Pilot
  • Ignition Sequence: Continuous retry, after trial for ignition, pilot gas shuts off for 5 minutes, then another trial for pilot ignition takes place
  • Typical Gas Control: VR8204, VR8304
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod or Two Rods
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: 0 or 30 seconds
  • Ignition trials to lockout: continuous retry
  • Lockout Timing: 15 or 90 seconds
  • Includes: VR8304M3558 (1/2 x 3/4; 3.5" setting; 270kBtu/hr at 1 in. p.d.)

Features
  • Y8610U kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated.
  • Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

These guys are awesome!

I'm a licensed HVAC professional and have used Supply House dot com in the past. Their prices are often times better than local wholesale and products arrive professionally intact and always brand new! Will use again for sure!
Jay
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I've used supply house for years, for a variety of heating/cooling components! Inventory and shipping are great, as well as the price!
TomB
Copley, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, best price

Product works great, customer service were very knowledgeable, expedited my order so quickly I received the part the next day, faster then Prime. Keep it up
Kouzman
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

This product works perfect, no hassle in furnace pilot light outing.
Tommy
Westchester
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this or others products from Supply House again.

I work for a MRO company and I purchase from Supply House now and then, but what I like about Supply House are two things, price and customer service. Prices are fair, but customer service is excellent..
Antonio
El Paso, Texas 79901
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will get this product and refer a friend too

Work great and was easy to install.
Gee
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

excellent
cindy
new york
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service and product

great product!
cindycgc
new york
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Very easy to use and install
Getz
Baltimore md
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product- would buy again

Quick shipping (= good people) , good pricing (=good procedures), and good products. The 3 big items that makes SupplyHouse.com a great company to do business with.
Stan S.
Eugene, OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy