Apply to be a TradeMaster!
Main product image of Protectorelay Oil Burner Control with 30 Seconds Lock Out Timing, R8184G4033
Magnifying glass
Hover image to zoom

Protectorelay Oil Burner Control with 30 Seconds Lock Out Timing, R8184G4033

Brand:
Resideo
SKU:
R8184G4033
Rating:
(3)
Q&A:
(4)
Protectorelay Oil Burner Control with 30 Seconds Lock Out Timing, R8184G4033
Magnifying glass
Hover image to zoom
$168.49 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Specifications
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.


Features
  • Description: Protectorelay Oil Burner Control with 30 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 30 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing.

Specs

–
Lockout Timing:

30 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lockout Timing
30 Seconds

You May Also Need

Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184G4009
SKU: R8184G4009
Resideo

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked perfectly!

Replacement for an older unit that was no longer available. Installed the unit and then fired up the boiler. It took two times before everything operated correctly but it has been working fine ever since.
Bob S
Alexandtia VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

with part availability and fast shipping A+ supplier

this is a direct OEM replacement works perfectly i purchased a cheaper unit last year and it failed this year on test start-up PS received item very quickly- important if it for heating unit
DIYguy
columbus o
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not functional, twice

I am a facilities mamager and installed two of these and neither had worked.The second one I installed ran for one cycle and then sat there humming and inoperable.
Warren
Baltimore
14 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I need to see the wiring diagram

Asked by john 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

For more information on installation including a wiring diagram please see here: https://customer.honeywell.com/resources/Techlit/TechLitDocuments/69-0000s/69-0617B.pdf

Was this review helpful to you?
- MB

If u need a wiring diagram then I recommend you don't install it. Leave it for the pros.

Was this review helpful to you?

Q: I need to know about warranties on this specific Burner Control.

Asked by Roscoe P Coaltrain 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this product is warranted for 24 months from the date of installation.

Was this review helpful to you?

Q: I have a R8184G 1427 controller. Is your controller compatible to mine?

Asked by bannerman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There are two compatible replacements for the R8184G1427 controller. The R7184A1042 is the Direct Replacement. Here is a link to its product page: http://www.pexsupply.com/Honeywell-R7184A1042-Electric-Oil-Primary-with-45-seconds-lock-out-timing . R7184U1020 is the Universal Replacement. Here is a link to its product page: http://www.pexsupply.com/Honeywell-R7184U1020-Electronic%2BOil%2BPrimary%2Bw%2B45%2Bsecond%2Block .

Was this review helpful to you?

Q: I need a replacement for a honeywell r8184g1070 it is 30 sec time out and .2 amp. It is 25 years old

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the R8184G4074 as a replacement. Both the R8184G4074 and the R8184G1070 feature a 30 second lockout timing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy