Apply to be a TradeMaster!
Main product image of Protectorelay Oil Burner Control with 15 Seconds Lock Out Timing, R8184G4066
Magnifying glass
Hover image to zoom

Protectorelay Oil Burner Control with 15 Seconds Lock Out Timing, R8184G4066

Brand:
Resideo
SKU:
R8184G4066
Rating:
(1)
Q&A:
(1)
Protectorelay Oil Burner Control with 15 Seconds Lock Out Timing, R8184G4066
Magnifying glass
Hover image to zoom
$209.86 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.

Provides automatic, non-recycling control of an intermittent ignition oil burner system.

Features
  • Description: Protectorelay Oil Burner Control with 15 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 15 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing.

Specifications
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.

Specs

–
Lockout Timing:

15 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lockout Timing
CURRENT ITEM
Product Image of Protectorelay Oil Burner Control with 15 Seconds Lock Out Timing, R8184G4066
Protectorelay Oil Burner Control with 15 Seconds Lock Out Timing, R8184G4066
SKU: R8184G4066
(1)
15 Seconds
15 Seconds

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

YES

Worked just as it should.
Mark
Washington
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm looking to replace a oil primary part #R8184G 4074 seems to be discontinued. What can I use as a replacement. I looked for one with same specs but could not find one.

Asked by Pete 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

R7284U1004 is the closest replacement

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy