Apply to be a TradeMaster!
Main product image of Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)
Magnifying glass
Hover image to zoom

Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)

Brand:
Resideo
SKU:
S8600H3002
Rating:
(9)
Q&A:
(0)
Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)
Magnifying glass
Hover image to zoom
$164.06 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
These ignition modules provide ignition sequence, flame monitoring and safety shutoff for intermittent pilot central furnaces and heating appliances.

Features:
  • Provide up to 1.0 A pilot and 1.0 main valve current rating.
  • Use a separate igniter and sensor (Q179C with igniter and sensor mounted on one bracket, or Q354 sensor with Q345, Q346, Q348, Q362 or Q381 igniter-sensor recommended.)
  • Can be used on natural on LP gas; they provide 100 percent shutoff on ignition failure.
  • Lock out on shutoff.
  • Manual reset is required.

Technical Specifications:
  • Ignition System Type: Intermittent Pilot
  • Ignition Sequence: Lockout
  • Typical Gas Control: VR8204, VR8304
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod
  • Ignition Source: Internal high voltage spark generator
  • PrePurge: None
  • Ignition Trials To Lockout: 1
  • Lockout Timing: 90 seconds
  • Ignition Trial Time (sec): 90 sec
  • Maximum Valve Load @ 24 Vac (Amps): 1A Pilot, 1A Main @ 24Vac
  • Typical Ignition Hardware: Q345, Q3451
  • Dimensions: 3 15/16 in. high x 5 7/16 in. wide x 2 5/8 in. deep
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Approvals, CSA: Design Certified
  • Flame Failure Response Time (sec): 2 seconds maximum

Specs

–
Ignition Type:

Intermittent Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Product Image of Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)
Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)
SKU: S8600H3002
(9)
Intermittent Pilot

You May Also Need

30" Ignition Cable Assembly, 394800-30
SKU: 394800-30
Resideo

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Worked exactly as should

This was exactly what we needed, at a fraction of the cost as anywhere else, Thanks for that!
Grimrebel
Lolo, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again

It was represented to be a direct replacement for the Honeywell S8600H but it didn't have the vent control module or the extra Th-W contact that the Honeywell unit had.
Mike
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Basically plug and go. Perfect replacement
B
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

It was the right part we needed. It came quickly. The manual on the website was the type we needed to fix our heater it was very helpful and affordable fix. Holding up great.
Inesa
Fort Worth, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt Delivery

Supply House is my go-to source for hvac parts. Good pricing and prompt delivery.
Dan
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part

Easy web site, perfect fit, quality part at reasonable price.
Bob
Stamford, ct.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

For my boiler working as should
VG
Erie PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact

This was match to the OEM part.
BSP
Poughkeepsie
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact to OEM part

Identical to OEM part at twice the price
Mr Parts
Massapequa, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy