Apply to be a TradeMaster!
Main product image of Standard Dual Intermittent Pilot Gas Valve, VR8204A2076
Magnifying glass
Hover image to zoom
Standard Dual Intermittent Pilot Gas Valve, VR8204A2076
Magnifying glass
Hover image to zoom
$203.54 each
In Stock
In Stock
Get 46 Tue, Oct 6
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment
  • Use with S86F,H; S8600F,H and S8610 Control Modules
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments and wiring connections are accessible from top of control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 5/8 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 117 mm high x 104 mm wide x 69 mm deep
  • Includes: Natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing, one 3/4" straight flange
  • Approvals, American Gas Association IAS: AGA Design Certificate: L2025006
  • Approvals, Canadian Gas Association: CGA Design Certificate: L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: MH5323
  • Approvals, Australian Gas Association: Australian Gas Assoc. Design Certificate: 4214; Approved for Delta C Applications

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

150000

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood, Q348U1009
SKU: Q348U1009
Resideo

Product Reviews

4.74 out of 23 reviews
95% would recommend this product
4.74
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Pex is a great company to do business wi

Purchased this gas valve for replacement when the old one stops working.Pex sent me the replacement for the current one in operation. Like all Honeywell products from past business, will work well and preform. Have purchased several items to sit on the shelf until needed, live in a rural area where service is something not like I gave my customers nor do they inventory parts. So all replacement parts for my boiler are on the shelf for that midnight emergency. Thanks Pex for you [...] fair prices.Don Tauer
VS

Most Liked Negative Review

Not needed w/Intermittent Pilot kit

Intermittent Pilot Control Conversion Kit Y8610U4001 comes with a Valve rated for 150000. We sent the single valve back for a refund.
Showing 1-10 of 23 reviews

the product is ok but the instructions are pityful

i use it for heating obviously. the instructions tell you to ground the control to the module but there is already another ground wire going there. very poor instructions
Eddie
Meriden, CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate, timely, professional

I needed a valve for a HVAC system and Supply House was the quickest and most reasonable. The item as as described and the instructions were through.
ReachingForIt
Sacramento Ca.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACT parts at great prices!

Replaced chattering gas valve on a boiler i installed 14 years ago. Fits perfectly and works great. Fast shipping too.
Dmanstill
North Whitehall, pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

H/W gas valve

exact replacement for Reznor infra red
Tom Brady (GOAT)
mpls, Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

works as designed
Duane
Pittsbugh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Fit and works better than expected.
Bmac
Cleveland oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Great products. Fast delivery
Ed
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Super
Dan
Farmington HILLS , Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend very helpful

Great knowledgeable and helpful received quickly. Installed worked great!!!!!
Dan
Elko new market,MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfectly working part!

Installed and working just as it should.
Frey
Highland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Will this valve replace VR8204M2701/B?

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

Please call us with the complete unit model and serial # so we can confirm the correct the gas valve for your unit.

Was this review helpful to you?

Q: Will this replace a VR8204A 2258 and how do I convert it to propane .

Asked by David 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

VR8204A2076 is the correct replacement, we do not have instructions for these valves.

Was this review helpful to you?

Q: Does this valve replace the VR8204H 1048?

Asked by Rob 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend Lennox part 41K35, for which Honeywell's part number is VR8204H1048. Honeywell manufactures this part for Lennox

Was this review helpful to you?

Q: Will this gas valve replace VR8204A2126 gas valve?

Asked by Larry 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is listed as the direct replacement to the VR8204A2126.

Was this review helpful to you?

Q: can the VR8204A2076 replace the vr8204H1097 gas valve that I cant find anywhere

Asked by tyson 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The VR8204H1006 is the direct replacement of the vr8204h1097.

Was this review helpful to you?

Q: Will this replace VR8204A2852?

Asked by Eamon 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Honeywell lists part VR8245M2530 as the universal replacement for part VR8204A2852.

Was this review helpful to you?

Q: Would this valve replace the VR8204A2803? Thank you.

Asked by Raz 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The VR8204A2803 is an active OEM valve and would still be available through the OEM of the system it is on.The VR820A2076 is listed as a functional replacement for the VR8204A2803. A functional replacement will give you the same control capabilities but may have some differences related to how it is installed.

Was this review helpful to you?

Q: hello i have a 1986 tempstar 1000,000 btu furnace and i need a new gas valve. is this part compatible with vr8204a 2050 ? looks like it will work.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, VR8204A2076 is the recommended replacement for the obsolete VR8204A2050.

Was this review helpful to you?
- Another PexSupply Customer

Do not just go by appearance,assuming it will work.Take the number off of the old valve go to the mfg. website and they will give you a cross reference replacement model number that will work. It is not unusual that they have implemented many changes or modifications, to what you have for a defective gas valve. Don

Was this review helpful to you?

Q: hello would this valve replace the vr8204m 1042? thanks

Asked by the nurse guy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends VR8345M4302 to replace VR8204M1042.

Was this review helpful to you?
- Anonymous

No the Standard Dual Intermittent Pilot Gas Valve is NOT the recommended replacement for VR8204m 1042. The recommend replacement is S8610U Universal Intermittent Pilot Gas Ignition Control.

Was this review helpful to you?

Q: will this replace vr8204a2175

Asked by Gordo 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy