Apply to be a TradeMaster!
Main product image of Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4516
Magnifying glass
Hover image to zoom

Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4516

Brand:
Resideo
SKU:
VR8300A4516
Rating:
(5)
Q&A:
(0)
Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4516
Magnifying glass
Hover image to zoom
$213.00 each
In Stock
In Stock
Get 37 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
24 Vac Dual Standing Pilot Gas Valve with 3/4" x 3/4" inlet\outlet, standard opening and 3.5" wc pressure regulator setting

Includes: Two 3/4 x 1/2" reducer bushing; 393200 ECO adapter; Q340 (36") thermocouple with adapters; 393691 Natural to LP gas conversion kit.

Features
  • Combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.

Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
    Body Pattern: Straight through with integral tapping; with flange
    Opening Characteristics (standard, step): Standard
    Capacity @ 1 in. p.d.: 200,000 BTU/hr; 30,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting: 3.5 in. wc (psi), or 0.87 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: 1/4 in. quick-connect male terminals
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.7 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006.
    Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006.

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Universal Pilot Burner for NG/LP, Q314U1001
SKU: Q314U1001
Resideo

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great replacement part

My Honeywell gas valve stopped working, glad I found out about it before it got too cold outside. I was apprehensive getting an "off brand" but it was shipped very fast and had everything necessary for the replacement and fit perfectly. Very pleased!
Sparkie
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement

Perfect fit replacement with fast free next day shipping and delivery. And Best price.
Nick
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I wanted

needed for my furnace and it worked perfect
none
indiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Making it Easy To Buy

I am a retired product development engineer. I normally like to buy products that I can see in stores. I am very pleased with the Pex transaction because: The product was accurately described. The price was competitive. The delivery was excellent. The web site made it "easy to buy". The instructions and accessories were included. No problems with the performance of the product.
Lt Bob
Barrington, RI
16 years ago
Was this review helpful to you?

Heating valve

[...].It fit as described,repaired the problem. and at a low price.Thanks.
Mark1
Spencerport,NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy