Apply to be a TradeMaster!
Main product image of 1/2" External NPT Heating Expansion Tank (7.6 Gallon), TK300-60
Magnifying glass
Hover image to zoom

1/2" External NPT Heating Expansion Tank (7.6 Gallon), TK300-60

Brand:
Resideo
SKU:
TK300-60
Rating:
(0)
Q&A:
(0)
1/2" External NPT Heating Expansion Tank (7.6 Gallon), TK300-60
Magnifying glass
Hover image to zoom
$151.90 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: TK60PV125SFMNC

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
7.6 Gallons
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
23" Height
Product Highlight: Material
Steel
Product Highlight: Thread Type
Male Thread Type

Description

–
Honeywell Expansion Tanks absorb hot water expansion in closed heating systems. They are equipped with butyl diaphragms to separate the air from the system water. Pre-pressurized, the tank keeps fluids circulating and maintains minimum pressure.

Features:
  • Butyl/EPDM diaphragm- 9 times better than natural rubber
  • Deep-drawn steel tank
  • Controls system pressure
  • Air-tight cushion-factory pre-charged to 12 psig and 100% tested
Specifications:
  • Volume (gal): 7.6 gal
  • Maximum Acceptance Volume (gal): 2.5 gal
  • Diameter (in.) : 11"
  • Height (in.): 23"
  • Connection Type: Male NPT

Specs

–
Product Type:

Expansion Tank

Tank Volume:

7.6 Gallons

Diameter (Inches):

11"

Height (Inches):

23"

Material:

Steel

Thread Size:

1/2"

Thread Type:

Male

Max Safe Pressure:

100 psi

Max Operating Temp:

240°F

Max Accepted Volume:

2.5 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Max Accepted Volume
7.6 Gallons
2.5 Gallons
7.6 Gallons
2.5 Gallons

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy