Apply to be a TradeMaster!
Main product image of 1/2", 24 Vac Standing Pilot Gas Valve - Slow Opening, VR8200H1251
Magnifying glass
Hover image to zoom
1/2", 24 Vac Standing Pilot Gas Valve - Slow Opening, VR8200H1251
Magnifying glass
Hover image to zoom
$191.77 each
In Stock
In Stock
Get 149 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT, 1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
24 Vac Dual Standing Pilot Gas Valve with 1/2 in. x 1/2 in. inlet\outlet, slow opening and 3.5 in. wc pressure regulator setting

Includes: Natural to LP Conversion Kit, One 1/2" x 3/8" reducer bushing, One 3/4" straight flange


Features
  • Combination gas controls for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.

Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
    Body Pattern: Straight-through
    Opening Characteristics (standard, step): Slow Opening
    Capacity @ 1 in. p.d.: 130,000 BTU/hr; 20,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting: 3.5 in. wc (psi), or 0.87 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: Combination screw and 1/4 in. male quick connects
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.5 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Approvals, American Gas Association IAS: AGA Design Certified: File no. L2025006; CGA Design Certified: File no. L2025006; UL Component Recognized: File no. MH5323
    Approvals, Canadian Gas Association: UL Component Recognized: MH5323

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Inlet Size:

1/2" NPT

1/2"

Outlet Size:

1/2"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.81 out of 32 reviews
97% would recommend this product
4.81
out of 32 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Product Fit Great!

My original furnace gas valve gave out so I found this updated replacement. I installed it myself, I know it was done right and no need to wait and pay for a furnace repairman.
VS

Most Liked Negative Review

Unit Received was Missing the Ground Connector

The unit received was missing the ground wire connector and I had to fabricate a ground connection by reusing the old brass connector and very carefully threaded the rivet hole where it appears that a rivet is supposed to fasten the brass connector. Fast forward an hour of my time loss - mostly looking for a suitably sized brass machine screw, I was able to complete the installation and valve tested out and was functioning as intended. No complaints with price, ordering/order fulfillment/shipping at SupplyHouse.com and will consider ordering again from here in the future.
Showing 1-10 of 32 reviews

Perfect fit.

I used this gas valve to get an old school standing pilot furnace heating again. I ordered it on Friday evening and it was here Saturday. Fast shipping and packaged well. Thanks!
Old hvac tech
Ennis, TX
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do Not Buy This! Not Slow Opening!

There is a reason I removed all Honeywell gas valves from my service stock. I purchased this for a specific job. They either leak, don't work at all or malfunction right out of the box. This valve is fast opening and dangerous to use on a atmospheric boiler with a large combustion chamber. You will be punished, burned if you use this valve in a application that you need slow opening. 37 years in business. 36,000 service calls.
Sir Joe
Southampton, NY
11 months ago
Was this review helpful to you?

I would buy from SupplyHouse again. They are great.

They are helpful on the phone. Very friendly. Purchase and return are both easy.
Lee
DC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again.

Fast delivery New product, not used. Valve came with instructions and extra parts for other applications My pilot light would not stay lit, this solved the problem
Max
Brookfield IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will comes again

Works great.Delivery fast. Thank you
Aleks
N. Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a good deal!

Exactly as advertised. The right product, at the right price. Fast shipping, I was amazed!
JC
Mi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit Received was Missing the Ground Connector

The unit received was missing the ground wire connector and I had to fabricate a ground connection by reusing the old brass connector and very carefully threaded the rivet hole where it appears that a rivet is supposed to fasten the brass connector. Fast forward an hour of my time loss - mostly looking for a suitably sized brass machine screw, I was able to complete the installation and valve tested out and was functioning as intended. No complaints with price, ordering/order fulfillment/shipping at SupplyHouse.com and will consider ordering again from here in the future.
MasterJ
Chicago, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2", 24 Vac Standing Pilot Gas Valve - Slow Opening

Installed and was perfectly factory adjusted. Working perfect.
Joseph
Bartlett,IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

gas valve

Just wanted to thank Melanie for her help in the purchase of the gas valve part. She was extremely helpful and polite, so kudos to your customer support team at Supply House. (And yes, I received the part the following day!!!) Again thank you, Ray
Ray
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part number was Superceded

This gas valve has replaces the version I had. The Honeywell sites are mostly not functional for me, but the Supply House description, rating, and FAQ's allowed me to arrive at the correct replacement. Works great!
Cold no more
UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Is this product able to replace Utica-Dunkirk part VG-003.05?

Asked by Steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We can not cross reference OEM part #s, and the VG-003.05 is still a valid part.

Was this review helpful to you?

Q: Do you have the propane conversion for this valve?

Asked by Steveo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 393691 is the NG to LP conversion kit for this valve. It comes with the valve but can be ordered separately if it is lost or needs to be replaced.

Was this review helpful to you?
- Another PexSupply Customer

In response to Steveo's question: The illustrations appears to be of a Honeywell VR8200H gas control. If so, yes, it can be used on Propane but requires installation of the Honeywell 393691 LP Conversion Kit. Detailed information and instructions are included in Honeywell document Number 68-0046-4 (.pdf). Pex is an excellent supplier. Hope this helps. Stu33

Was this review helpful to you?

Q: Can this part replace VR8200H1129

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

York Controls part S1-026-31241-700 is the current part number for VR8200H1129.

Was this review helpful to you?

Q: does this part replace honeywell VR8200H 1012

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the manufacturer lists VR8200H1251 as a functional replacement for the obsolete VR8200H1012.

Was this review helpful to you?

Q: Can this product replace VR8200H1004

Asked by koenig66 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Rheem part 60-22174-02 is the recommended replacement for VR8200H1004.

Was this review helpful to you?
- Master of none

Yes,My valve that I replaced was a vr8200h1004.The vr8200h1251 was the exact same valve.

Was this review helpful to you?

Q: Will this replace the VR8200H 2002?

Asked by steve 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, part VR8200H1251 is the replacement for VR8200H2002.

Was this review helpful to you?

Q: can this product replace vr8200h1228

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, according to the manufacturer, this is a direct replacement of VR8200H1228.

Was this review helpful to you?

Q: CAN THIS REPLACE VR8200J

Asked by VEE 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you can use VR8200H1251 to replace VR8200J.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy