Apply to be a TradeMaster!
Main product image of 40A 2-Pole Contactor (24V), 42-42139-13
Magnifying glass
Hover image to zoom

40A 2-Pole Contactor (24V), 42-42139-13

Brand:
Rheem
SKU:
42-42139-13
Rating:
(4)
Q&A:
(0)
40A 2-Pole Contactor (24V), 42-42139-13
Magnifying glass
Hover image to zoom
$21.51 each
In Stock
In Stock
Get 11 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
40A 2-Pole Contactor Specifications:
  • Motor FLA Rating at 230V (A): 40
  • Motor LRA Rating at 230V (A): 240
  • Resistive Rating at 230V (A): 50
  • Motor FLA Rating at 460V (A): 40
  • Motor LRA Rating at 460V (A): 200
  • Resistive Rating at 460V (A): 50
  • Motor FLA Rating at 575V (A): 40
  • Motor LRA Rating at 575V (A): 120
  • Resistive Rating at 575V (A): 50

Specs

–
Amperage:

40

Voltage:

24V

Type:

2 Pole Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Used to replace a contactor in older Rheem model, but the mounting holes are universal and should fit just about any condenser. Worked great ,perfect fit..
Chuck
Windsor,Mo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part and great service

Part used to replace an older relay, works perfect and job done quickly
Joebird
Lynch Station Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes - This Relay Contactor worked for my Application

I used this device as an HVAC Contactor. It replaced an obsolete GE CR353ADY10J 2 pole 40 Amp relay switch with a 24 VAC activation coil. Required two HV leads to be cut and lugged but the rest of the wiring transferred over with original connectors intact. Fifth-teen minute process to accomplish. For DIY Home owners, make sure you understand the power elements involved. Safety First. Turn off all power sources to the outdoor unit and insure ground discharge of any start-up and run capacitors before disconnect. Have a volt meter and a non contact voltage tester available to insure power is completely off and capacitance is discharged.
DIY Dan
Orange County, California USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

40A 2-Pole Contactor (24V)

replace the old one that was real old, works smooth once again thanks for the fast service and shipping ordered more parts.
steve
riverside ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy