Apply to be a TradeMaster!
Main product image of 1/4-3/4 HP 1075 RPM Motor (120V), 51-23017-42
Magnifying glass
Hover image to zoom

1/4-3/4 HP 1075 RPM Motor (120V), 51-23017-42

Brand:
Rheem
SKU:
51-23017-42
Rating:
(18)
Q&A:
(0)
1/4-3/4 HP 1075 RPM Motor (120V), 51-23017-42
Magnifying glass
Hover image to zoom
$329.15 each
In Stock
In Stock
Get 1 Thu, Jul 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 to 3/4 HP

Description

Rheem 51-23017-42 1/4 - 3/4 HP 1075 RPM Motor (120V)

An official OEM Rheem indoor blower motor used in HVAC equipment to drive the blower fan and help circulate air through the duct system.


Key Features:

  • Official OEM motor for Rheem HVAC equipment
  • Listed electrical/mechanical details: 120V, 1075 RPM, 1/4 to 3/4 HP
  • Rheem identifies it as a ProTech blower motor with 1 phase and 4 speed operation (manufacturer listing)
  • Rheem describes an HVAC blower motor as the component that powers the blower fan and helps distribute air through the home's vents for ventilation and circulation
  • SupplyHouse notes this item replaces 51-26192-01 and 51-24146-01


Compatibility & Applications:

  • Listed for Rheem HVAC equipment (specific unit models/series are not provided in the supplied sources)
  • Must only be used where the manufacturer specifies this exact part number: 51-23017-42


Installation & Operation Notes:

  • Installation should be performed by a qualified HVAC technician.
  • Rheem states HVAC parts and accessories should only be installed by qualified technicians and that failure to follow manufacturer instructions can result in hazards including electric shock, property damage, injury, or loss of life (manufacturer safety guidance).
  • Refer to the equipment service/installation manual for correct motor replacement procedure, wiring verification, speed selection, and operational checks after installation.


Maintenance & Troubleshooting:

  • This motor is typically replaced when the indoor blower will not run, runs inconsistently, or cannot maintain proper airflow as determined by equipment diagnostics and service procedures.
  • The provided sources describe the motor's role in airflow distribution but do not provide diagnostic steps; troubleshooting and confirmation should follow the specific unit's service documentation before replacement.


Certifications & Compliance:

  • Rheem parts information includes a California Proposition 65 warning category for certain parts pages; no separate certifications or listings are explicitly stated for this specific motor in the provided sources.


User Reviews & Q&A Summary:

  • Reviews commonly describe it as the correct OEM replacement that restored normal blower operation.
  • Installation feedback often characterizes it as a straightforward replacement once the correct part number is confirmed.
  • A few comments focus on overall purchasing experience (availability/shipping) and confirming fit before ordering to avoid mismatches.

Specs

Voltage:

120v

RPM:

1075

Horse Power:

1/4 to 3/4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
RPM
Horse Power

You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Exact part

Exact part at a great price, excellent service and delivery 👏
Dave S
Syracuse NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works, exactly as described

Quick shipping, good prince, in stock. Replaced bad motor, no issues.
Both95
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement blower motor

Motor arrived in great time, fit exactly and works perfectly, enjoy working with Supply House
Big K
York Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

I had to replace my blower fan motor. Older furnace I was having trouble finding the exact model. I called customer service and they gave me a model number that would work. Product arrived when they said it would
Jim
Pittsburgh Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit (for the most part)

First, I am always impressed with the speed of shipping from Supplyhouse.com! I ordered this on Thursday after 3pm and it was delivered Friday just past noon. The motor was a direct replacement, the only issue I ran into is they brought the wires out of the motor right where one of the 4 brackets mounted to it. My only two options were to either mount the brackets lower than original, which then the assembly would not clear the electrical box when put back in, or cut a small section out of the bracket. That's what I ended up doing, which I didn't really want to do. Anyway, got it installed and it is as quiet as a mouse now!
Brian A
Cincinnati, oh
4 years ago
Was this review helpful to you?

Product worked perfect!

Wanted to make sure the product I selected was correct for my furnace and online chat confirmed, which was helpful. Great service!
Ken H
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend SupplyHouse great service, price, delivery

Furnace blower motor failed during ice clod weather. Started out making noise then failed totally within two days. Went on line and watched a few YouTube videos on how to replace the motor, I found a ton of how-to's. So I found my model number and did a parts search and SupplyHouse.com had the best overall price and best delivery speed. The motor was delivered on-time as advertised. While I was only going to replace the motor, I decided that since I was going to replace the motor on my 18 year old Rheem furnace, I may as well change out the blower fan and capacitor while I had the blower housing apart. Super easy for a DIY person. I highly recommend SupplyHouse.com for great service, price and delivery.
Gary B.
Lowell, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This was a perfect fit for our AC until. No modifications needed. The delivery was two days just as advertised. The website was user friendly with plenty of measurements to ensure we ordered the right motor.
Raff
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It fit perfectly, shipped it overnight no shipping charge. Works great
Ttt
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed 2

This blower wired and fit like the original. Easy and fast repair.
Handyman 1
Canal Winchester
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy