Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 115V, 1075 RPM)

Brand:
Packard
SKU:
45470
Rating:
(3)
Q&A:
(0)
5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$156.21 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/2, 1/5, 1/3, 3/4 HP
Product Highlight: Amperage
9.1 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Multiple capacitor/speed combinations
  • Continuous duty, air over
  • Mounting rings, thru bolts and holes in shell
  • Class B insulation
  • Reversible rotation
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 4 Speed

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

4

Horse Power:

1/4

1/2

1/5

1/3

3/4

Voltage:

115V

Amperage:

9.1

Diameter (Inches):

5-5/8"

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Speeds
Horse Power
Voltage

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great, Fast Service

Received the motor next day. What a relief
Beering
Granby, CT
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Emergency Repair

Its -21 up here in Minnesota. I ordered this blower motor Wednesday afternoon, it arrived on Saturday morning. Went right to work on the replacement, its getting a little chilly in the house. It was a perfect fit for my old Arcoaire furnace. Total time about 2 hours. It runs quiet and vibration free. Thanks from a grateful customer.
Mark
Prior Lake, MN
6 years ago
Was this review helpful to you?

Good motor

A must have in the service truck. Universal is always great with so many different brands in my area.
Elmer
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy