Apply to be a TradeMaster!
Main product image of 1" 4500W Stainless Steel Dry Fire Resistant Screw-in Element LWD (240V), SP17618AM
Magnifying glass
Hover image to zoom

1" 4500W Stainless Steel Dry Fire Resistant Screw-in Element LWD (240V), SP17618AM

Brand:
Rheem
SKU:
SP17618AM
Rating:
(3)
Q&A:
(0)
1" 4500W Stainless Steel Dry Fire Resistant Screw-in Element LWD (240V), SP17618AM
Magnifying glass
Hover image to zoom
$34.37 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Stainless Steel

Description

–
1" 4500W Stainless Steel Dry Fire Resistant Screw-in Element LWD (240V)

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Element Wrench - Dual (Fits 1-1/2" & 1-7/8" Hex), PT49057
SKU: PT49057
Rheem

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what i expected EOM

Excellent meets standard of EOM
Jesse
Phoenix AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Contacted their customer service and young lady was knowledgeable and found the exact item I needed. Was notified the next day that product had shipped and received it 3 days later. Supply House is now my "go to" for all home repair jobs.
Marco
Fredericksburg texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Fast delivery, works well.
Pete
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy