Shop Resideo Sale
Main product image of 45° Condensing Vent Pipe Elbow (2 Pack)
Magnifying glass
Hover image to zoom

45° Condensing Vent Pipe Elbow (2 Pack)

Brand:
Rinnai
SKU:
224077PP
Rating:
(3)
Q&A:
(0)
45° Condensing Vent Pipe Elbow (2 Pack)
Magnifying glass
Hover image to zoom
$57.56 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Angle
45°

Description

–
Rinnai Condensing Vent Pipe Elbow 45° (2 per package) 224077PP for Condensing Tankless Water Heaters

Specs

–
Product Type:

Elbow

Vent Type:

Condensing

Angle:

45°

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

12" Horizontal Condensing Termination Kit w/ Elbow
SKU: 223176PP
Rinnai

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect

Worked great, I would recommend.. I used it to exhaust my Rinnai CU199iN
DYI Ed
Hobart IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again.

Originally sent wrong item. Contacted customer service. They were very helpful and sent correct item. Very satisfied.
Will
KCK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Concentric vent is JUNK

This product is terrible. Cheap quality, and virtually impossible to use. The outer pipe is thin and flimsy. The inner pipe is a thicker, better quality, but he inner pipe sticks together so tightly that it's almost impossible to take it back apart. When you do try to take it apart to refit your pieces together, you can't grab the outer pipe enough to pull the inner pieces apart without the entire assembly coming completely apart. Wasted HOURS of my time, being frustrated with this TERRIBLE product! Find a different venting option for your tankless water heater.
Texas Redbird
Houston, TX
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy