Apply to be a TradeMaster!
Main product image of 90° Condensing Vent Pipe Elbow
Magnifying glass
Hover image to zoom

90° Condensing Vent Pipe Elbow

Brand:
Rinnai
SKU:
224078PP
Rating:
(5)
Q&A:
(0)
90° Condensing Vent Pipe Elbow
Magnifying glass
Hover image to zoom
$53.02 each
In Stock
In Stock
Get 43 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Angle
90°

Description

–
Rinnai Condensing Vent Pipe Elbow 90° 224077PP for Condensing Tankless Water Heaters

Specs

–
Product Type:

Elbow

Vent Type:

Condensing

Angle:

90°

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Venting Pipe Clamp
SKU: 169044
Rinnai

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

right part arrived quickly

right part arrived quickly
Big ED
stockton
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinnai 90 degree condensing elbow.

Exactly the same Rinnai Condensing elbow at half the price. Thanks, Supplyhouse.
Mike
Chicago, Il.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used three Condensing 90 degree Elbows in my installation of a Rinnai RUCS75i. The 90's are spendy but well worth not installing separate air intake and exhaust pipes.
Egan
Eastern Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was easy

Does not get any easier then push together. It was also easy cut with a hack saw just like the instructions say.
Mike the home owner
Mariposa, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tankless water heater vent install

Good solid quality product for tankless water heater vent installation. Did not come with the lubricant it suppose too to make the connections easier to pop in.
homeowner
kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy