Apply to be a TradeMaster!
Main product image of 19.5" Condensing Vent Pipe Extension for Ultra Series
Magnifying glass
Hover image to zoom

19.5" Condensing Vent Pipe Extension for Ultra Series

Brand:
Rinnai
SKU:
224079PP
Rating:
(9)
Q&A:
(0)
19.5" Condensing Vent Pipe Extension for Ultra Series
Magnifying glass
Hover image to zoom
$56.14 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Length (Inches)
19-1/2" Length
Product Highlight: Used With
Ultra Series

Description

–
Rinnai RCi Series Tankless Water Heaters utilize concentric venting with an inner pipe that is designed to withstand varying flue temperature conditions that may be experienced over the life of a condensing product.

Features:
  • Engineered especially for gas appliance venting
  • Positive fit and lock allows for installation assurance
  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there's no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used
  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust

Specs

–
Product Type:

Pipe Extension

Type:

Vent Extension

Vent Type:

Condensing

Length (Inches):

19-1/2"

Used With:

Ultra Series

Outer Intake Material:

Plastic

Inner Exhaust Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Easy Install

One pipe for intake and exhaust made the installation easy!
Another Project
Bucks County
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

vent for new Rinnai boiler
Lou
Ramsey NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brand name product exactly as described

SupplyHouse was the best price and delivery was quick. Web site was was user friendly and follow up on shipping and order status was fantastic.
Gabriel
Hannibal,Mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, service and fair return policy

I re-plumbed the house last week, replacing two 50 gallon electric water heaters with one Rinnai tankless heater. As you might guess, I bought EVERYTHING I thought I would need to get the project done on a timeline. In the end, I needed a longer Ubbink condensing vent pipe for the Rinnai. That meant returning a shorter vent purchased a few months earlier. No problem! A modest restocking fee and refund completed quickly. SupplyHouse is my go to!
Mattdaddy
Eugene
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinnai Condensing vent pipe

Exactly the same Rinnai Condensing vent pipe at half the price. Both the inside pipe and outside pipe are plastic. Thanks, Supplyhouse.
Mike
Chicago, Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

love it

hhigh qualityproduct knowedgeable reps on phone
grumpy
spencer ia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great team to deal with

I have had to order several pieces of condensateing vent pipe. I am a master electrician not a plumber. Tha team was very helpful assisting me. Their delivery was unbelievably fast. Sales people were very friendly and extremely knowedgable. I had a return and it was handled eequally fast. Great experience.
Grumpy
Spencer Ia.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

tankless water heater vent install

Good solid quality product for tankless water heater vent installation. Did not come with the lubricant it suppose too to make the connections easier to pop in.
homeowner
kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed, yes

This product was required to complete my installation of a tankless water heater. The overnight delivery was excellent. Had I elected to purchase locally, it would have cost 30% more, plus,It would have taken several days to receive it. Very satisfied!!
R
Syracuse NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy