Apply to be a TradeMaster!
Main product image of 10" Condensing Vent Pipe Extension for Ultra Series
Magnifying glass
Hover image to zoom

10" Condensing Vent Pipe Extension for Ultra Series

Brand:
Rinnai
SKU:
224087PP
Rating:
(6)
Q&A:
(0)
10" Condensing Vent Pipe Extension for Ultra Series
Magnifying glass
Hover image to zoom
$58.18 each
In Stock
In Stock
Get 22 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Length (Inches)
10" Length
Product Highlight: Used With
Ultra Series

Description

–
Rinnai RCi Series Tankless Water Heaters utilize concentric venting with an inner pipe that is designed to withstand varying flue temperature conditions that may be experienced over the life of a condensing product.

Features:
  • Engineered especially for gas appliance venting
  • Positive fit and lock allows for installation assurance
  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there's no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used
  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust

Specs

–
Product Type:

Pipe Extension

Type:

Vent Extension

Vent Type:

Condensing

Length (Inches):

10"

Used With:

Ultra Series

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.17 out of 6 reviews
83% would recommend this product
4.17
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

Right fit, quick shipping
Dave
Milford, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Greast product.

Worked well for my venting application
Geor_55
New Glarus Wi.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Items came undamaged and ready for installation. Quick shipping from time ordered.
Cowboy
Stockton ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fantastic work of art

the product was excellent quality sales repon the phone was knowledgeableand personable great experience
grumpy
spencer ia.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Concentric Vent is JUNK

This product is terrible. Cheap quality, and virtually impossible to use. The outer pipe is thin and flimsy. The inner pipe is a thicker, better quality, but he inner pipe sticks together so tightly that it's almost impossible to take it back apart. When you do try to take it apart to refit your pieces together, you can't grab the outer pipe enough to pull the inner pieces apart with the entire out assembly coming completely apart. Wasted HOURS of my time, being frustrated with this TERRIBLE product! Find a different venting option for your tankless water heater.
Texas Redbird
Houston, TX
10 years ago
Was this review helpful to you?

tankless water heater vent install

Good solid quality product for tankless water heater vent installation. Did not come with the lubricant it suppose too to make the connections easier to pop in.
homeowner
kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy