Apply to be a TradeMaster!
Main product image of 3/5" Condensing Vertical Roof Termination, 20" (Above Roof)
Magnifying glass
Hover image to zoom

3/5" Condensing Vertical Roof Termination, 20" (Above Roof)

Brand:
Rinnai
SKU:
184162PP
Rating:
(5)
Q&A:
(4)
3/5" Condensing Vertical Roof Termination, 20" (Above Roof)
Magnifying glass
Hover image to zoom
$162.71 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Size
20"

Description

–
The model 184162PP, Roof Discharge Terminal has an all plastic concentric bi-flow vent pipe assembly length of 3" and is only to be used as part of the vent system for a Rinnai RC80i, RC80HPi, RC98i, RC98HPi, RU80i and RU98i Condensing Tankless Water Heater. The black part of the assembly is 20" long and runs up above the roof line penetration. The white part of the assembly is 18" long and runs down below the roof line penetration. Purchase of this assembly also includes one piece of the model 169044 supporting vent pipe clamp. Please note that Rinnai R98LSi models require separate intake and exhaust pipes and do not require this vent type of vent system. The vent fitting has a Polypropylene plastic interior pipe for the exhaust as well as a plastic exterior pipe to draw air from outside for combustion.

Features:
  • Engineered especially for gas appliance venting
  • Positive fit and lock allows for installation assurance
  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there's no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used

Specs

–
Product Type:

Roof Termination

Vent Type:

Condensing

Size:

20"

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Venting Pipe Clamp
SKU: 169044
Rinnai

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Perfect for application.

I would buy this product again. Perfect for application.
Richard
Tallahassee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again & recommend

Needed a replacement & was exactly what I needed. Delivery was fast.
Gregorio
Cheyenne Wy
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love it and would buy it again if needed.

Had no problem installing this product. working great and looks good doing it.
frizby
Evanston, Wyoming
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like a glove

The vent kit fit the extension venting like a glove. Very easy to work with and slip together. Lesson learned - remember to use the lube included when fitting the extensions to the roof vent in case you need to make adjustments. Also order the appropriate roof flashing.
David
Orange, Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vertical exhaust kit came quickly and in good quality

Great price and great product.
Mike
White lake, mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the outside diameter (OD) of the pipe that will penetrate the roof?

Asked by Justin 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Justin, thanks for writing in. The inner pipe is 3" in diameter and the outer pipe is 5" in diameter.

Was this review helpful to you?

Q: is this compatible with the RU160iN?

Asked by Carlos Perez 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Carlos. Yes, this is compatible with Rinnai model RU160iN.

Was this review helpful to you?

Q: Is this also for the rinnai RL94iN?

Asked by Linda 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the Rinnai RL94iN is a non-condensing unit. You must use non-condensing vent pipe.

Was this review helpful to you?

Q: Is this item also for the Rinnai RUCS75i?

Asked by Gus 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The roof termination184162PP may be used as the vent termination piece for the Rinnai RUCS75i unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy