Apply to be a TradeMaster!
Main product image of 12" Horizontal Condensing Termination Kit w/ Elbow
Magnifying glass
Hover image to zoom

12" Horizontal Condensing Termination Kit w/ Elbow

Brand:
Rinnai
SKU:
223176PP
Rating:
(6)
Q&A:
(0)
12" Horizontal Condensing Termination Kit w/ Elbow
Magnifying glass
Hover image to zoom
$127.18 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Size
12"

Description

–
Rinnai RCi Series Tankless Water Heaters utilize concentric venting with an inner pipe that is designed to withstand varying flue temperature conditions that may be experienced over the life of a condensing product. The Ubbink Rolux® condensing concentric vent system is considered part of the direct vent tankless water heater, and has been tested and approved with the appliance by a third party testing agency.

Features:
  • Engineered especially for gas appliance venting
  • Positive fit and lock allows for installation assurance
  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there's no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used
  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust

Specs

–
Product Type:

Termination Kit

Vent Type:

Condensing

Size:

12"

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45° Condensing Vent Pipe Elbow (2 Pack)
SKU: 224077PP
Rinnai

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I would purchase again

Installed and working
Larry
Kansas City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinnai products are great!

Great reliable products. Easy to install. Definitely purchase again.
Meat man
South fork, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and cut down to size

Not a whole lot to say about a vent but it's easy to install and cut down to size, instructions are easy and clear
Ryan
Sedalia, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and it was just what was needed

Local store didn't have this item in stock needed for a Rinnai tankless water heater install . Arrived quickly in time to save the day! Thanks!
Mrs S
Western Md
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

glad ilooked @ this site

Shocked how quick it was delivered..pipe was exact match
pappy
sandrock, al
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

We bought this piece along with an 39" extension, we needed a total of 44". Our outside wall was 14" deep, we were going to take off the outside connection and put it on the extension and then connect the smaller piece inside. That didn't work as only the inside piece comes off. So we had to cut and piece things together. I should have ordered the longer one. Also there is a flow direction that I was not aware of. Better to buy longer and cut to size. Easy to Cut down. We did get it working and everything is great now. Solid construction.
Shining in Chicago
Chicago, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy