Apply to be a TradeMaster!
Main product image of Control-R Wi-Fi Module
Magnifying glass
Hover image to zoom
Control-R Wi-Fi Module
Magnifying glass
Hover image to zoom
RWM101 has been discontinued
Discontinued October 22, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Wireless Module
Brand:
Rinnai
SKU:RWM200
(22)
Order by 6PM, receive 77 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
With Rinnai’s Control-R™ Wi-Fi Module, new and existing Rinnai Residential and Commercial Tankless Water Heaters (2006 and newer) can be remotely monitored and controlled via smart devices. Rinnai now has the capability to provide a new option for management, control and maintenance of Rinnai Tankless Water Heaters.

Features:
  • Works with all Rinnai Tankless Water Heater models manufactured 2006 and newer (except RH180 Hybrid Tank-Tankless Water Heaters).
    The Lime Condition (LC) notification will not appear in the Rinnai App when the Control-R™ Wi-Fi Module is paired with the following series of Rinnai Tankless Water Heaters manufactured prior to 2009: VA, VB, KA and V53e.
  • Attaches to side of water heater via magnetic enclosure (indoor models only) or mounts to an indoor wall with supplied mounting hardware.
  • Pairs with only one Rinnai Tankless Water Heater.
  • Included with purchase: Control-R™ Wi-Fi Module with 5 feet (1.5 m) of wire for water heater connection; wall mounting hardware (2 anchors and 2 screws); and “Rinnai Control-R™ Wi-Fi Module Installation Manual.”
  • Title 24 Compliant - meets California Energy Commission’s Title 24 requirements.


Supported Devices:
  • Apple® devices (iPhone, iPad, etc.) running operating system 8.0 or higher.
  • Android® devices (phones, tablets, etc.) running operating system 4.4 or higher.
  • BlackBerry® devices are not supported.

Specs

–
Product Type:

WiFi Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.72 out of 32 reviews
77% would recommend this product
3.72
out of 32 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
9%
3 star
9%
2 star
0%
1 star
25%
WRITE A REVIEW

Most Liked Positive Review

I would buy this product again

I couldn't give the review a 5 since the applet on the iphone is so immature and needs significant investment for developing the app. The app won't connect to a SSID that is hidden, so I had to create an open SSID, but it still supported WPA2/3 connection so that was good. I changed that SSID that I created and broadcast to restrict that SSID to only the Control-R's MAC address once it connected. YEP, I am big on WIFI and access security. I believe everyone else's issues have to do with connection to wifi. There instructions could be better, but the device is restricted to 2.4 ghz and must have a strong signal. So if you run a single wifi broadcast point, you will definitely have issues. Also, if you are in a crowded 2.4 ghz zone and your broadcast band is crowded and set to auto switch between bands, these seem to cause problem. I handpick my radio bands and allow everyone else to auto switch around mine. All in all, this works well, I have zero problems and will give it a better review when they improve working with hidden SSID's, easier control over how it connects to wifi and better overall instructions for users. Keep in mind I have 5 bars of wifi signal where the device is located. You can use 18 awg wire and put the Control-R anywhere in your house. Hence directly in line to your wifi Access Point or WIFI router/broadcaster. Now what is important here, if you have a Rinnai RUR199IN, you don't need this device or the MC195. But that means the water heater will run 24 hours a day. With the scheduler, I don't have it recirculating at night when I am sleeping and in the future, post COVID, during the week day when no one is home, saving on energy costs. Also, the app has a vacation mode, which is important to me as during the summer I go to the beach house a lot and can turn off the recirculation mode when I am away from home. Love that feature. it's a tap away. I am a huge DIY, ran my own direct runs for the recirculation on my new home.
VS

Most Liked Negative Review

Disappointed so far

Attempted to connect an RWM101 to a 5-year-old RUR98iN, supposedly compatible with almost all Rinnai THWH's 2006 and newer RWM101 connection plug wasn't compatible with RUR98iN controller board and installation instructions are very vague, no help, forced to cut and strip wires and guess at connection polarity. Also unclear whether RWM101 works alongside existing (wall-mounted) THWH controller or replaces it entirely, Rinnai documentation completely ignores this critical point, clearly they want their certified technicians to install upgrades. RWM101 powers up (LED lights) and appears to connect to www.rinnai.com via WiFi/Internet but no way to tell for certain (BLUE/BLUE/GREEN flashing) I'm stuck at this point in the upgrade, too late on a Friday evening to get Rinnai tech support on the phone, no online help. Very discouraging experience, hopefully can reach Rinnai Tech Support and resolve. PS: having Error Code 10, then Error Code 12 issues, RUR98iN unit had dirty combustion fan (bugs, dust) despite proper attic installation and consistent annual service, wish we had air intake filter screen installed originally
Showing 1-10 of 32 reviews

Hot Water on demand

Tricky to get connected, but once it is set up, works great!
Bob
Conway SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The module is working great. Definitely would recommend
Kim
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install. Works great!

It came with the exact plug to plug into my Rinnai RSC199iN. Programming was straight forward. Both RinnaiCentral and ControlR connected and work great. I prefer the extended status in the TinnaiCentral app
HappyHeater
Phoenix, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid green

Purchased via Supplyhouse and just finished installing / extending the control-r from outside to inside the house. After powering off / unplugging my REP 199 EN and connecting to the PC board, the control-r LED goes solid green, and won't go into connect / pairing mode - have held the connect button for over 45 seconds, and used the reset option. Comes right back to solid green and never goes red to start pairing. Have disconnected for now until I can determine the issue - bad control-r or other. None of that LED codes in the included install manual or online reference the meaning of a solid green LED.
JohnG
San Diego
3 years ago
Was this review helpful to you?

Works great

Customer service was awesome.
JL
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, great service

Was surprised at fast service, great product and low price
Tex
Quinlan, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watch out for correct connector

The image shows the wires ending in fork connectors. Mine came with a small connector that plugs right into the board which is great. The only issue is that I ordered a plug which Supply House would not have in stock till August. So I cancelled the connector part of the order and ordered it from another supplier at a cost of $20 for the plug and shipping.... which obviously I don't need. Also when getting the module online you must start with the app/phone connected to normal WiFi and don't sign into the module WiFi until the app tells you to. The process starts with setting up an account on their server which is not possible if you are WiFi connected to the module
Hot Rod
Hickory, NC
3 years ago
Was this review helpful to you?

I would buy this product again

To use with a Rinnai tankless water heater. The Module was not updated to the current version and I had to call Rinnai Wi-Fi specialist to update it. Since than it has worked great, with the on demand button.
Gadget
Rochester, Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How to wire alternatively with existing Rinnai Digital Timer

I reviewed this product earlier. It works great. I decided to not toss my 195T-US Digital Display Timer from Rinnai, but instead wire it so I could always use it should something happen to the WiFi unit. See the attached diagram that uses a simple 3-way light switch that I put inside single gang wall box. The wall switch powers-up either the WiFi unit or the Digital Timer, but not both at the same time. I strongly recommend powering down the Rinnai during installation and before moving the switch.
Chuck
Franklin, TN
3 years ago
Was this review helpful to you?

Easy to set up!

Slightly disappointed that it didn't come with the screw connectors and I had to strip the wires first. Overall this is preforming well. I would have liked more instructions about using the app. as some features are no as intuitive as you might think.
HATHEDERMPA
Atlanta Georgia
3 years ago
Was this review helpful to you?