Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271N w/ adapters)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271N w/ adapters)

SKU:
41-411
Rating:
(25)
Q&A:
(0)
Norton Hot Surface Ignitor (271N w/ adapters)
Magnifying glass
Hover image to zoom
$22.40 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.

The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: C
  • Lead Wire Length: 4-1/2"
  • Includes special mounting adapters

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271N w/ adapters)
Norton Hot Surface Ignitor (271N w/ adapters)
SKU: 41-411
(25)

You May Also Need

Product Reviews

4.88 out of 25 reviews
100% would recommend this product
4.88
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 25 reviews

Great service! Fast delivery!

My furnace goes out every three or four years. I had an extra starter, but dropped it when I started to change it out. This company was faster than any of the local dealers. I can't thank them enough!
L J
Charleston WV
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks

I cannot comment on this item because it had a different plug that what was needed for my furnace. I did this suspecting this would be the case but I am not going to go into detail. Still happy!
Mo Daddy
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Worked without adapters on trane xe80
CarlosR
Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from you again

right product works great
jerry
highlands Ranch, Co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast delivery,easy installation, plug and play. Product works great, what more could anyone ask for.
J
Stanton,TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Perfect fit, fast shipping and good price
JP
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well worth it

Just want I needed, easy to install and works well.
Mikey
Joliet, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact item

I order this item and unfortunately it arrived shattered but I contacted them about it and they didn't hesitate to send me one right away with 2 day shipping. Now everything is working well and would buy again in the future.
Mikey
Joliet, IL
9 years ago
Was this review helpful to you?

Would Definatly buy this Again

Furnace was not working on Saturday Ordered Part recieved On Monday fit perfectly fired right up couldnt ask for more
Joe
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time and as described

Quality parts delivered on-time and as described at a fair price.
Ben the Manager
Akron Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy