Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271N)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271N)

SKU:
41-410
Rating:
(9)
Q&A:
(1)
Norton Hot Surface Ignitor (271N)
Magnifying glass
Hover image to zoom
$20.65 each
In Stock
In Stock
Get 31 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: B
  • Lead Wire Length: 4-1/2"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271N)
Norton Hot Surface Ignitor (271N)
SKU: 41-410
(9)

You May Also Need

Norton Hot Surface Ignitor (271N w/ adapters)
SKU: 41-411
Robertshaw

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Perfect replacementt

Have the perfect parts and the quickest service by far
Joe
Hobart, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad you had direct replacement

Came quick and heat works again
Jack
Rockford
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product arrived on time. Did the trick

Good product. Arrived on time. Bought two
Joe
Rahway,nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

Bought 2 of them, one for backup. The one I put in has been working for 3 weeks now. Works well
john s
jackson, mi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Surface igniter is HOT!

we had a furnace stop working in the cold weather. Found an igniter at Supplyhouse and ordered it. furnace works perfect now!
Advanced VTech
Buffalo Grove, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Norton hot Surface ignitor

I installed this on my furnace and worked like it was suppose to.
Jack
Pana, IL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

just like description described . still had to change actual plug but wire connectors came with purchase.
akong
tacoma ,wa
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace ignitor

Wanted a spare ignitor in case mine failed in the middle of the night. They are easy to replace and expensive to have replaced by a heating company.
CJ
Fort Wayne, IN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was excellent

[...]exactly what I order over five stars.
ImSuzy
OH
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My boiler currently has a Norton 201N ignitor. Is that model still available? or is there an equivalent replacement?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Pexsupply Staff

The 41-402 is the correct replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy