Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
11 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (10)
Show
In Stock Only
(10)
Brand
–
AO Smith Filter (2)
AO Smith (2)
Pentair Filter (9)
Pentair (9)
Flow Rate (GPM)
–
7 Filter (2)
7 (2)
10 Filter (1)
10 (1)
11.6 Filter (1)
11.6 (1)
11.9 Filter (2)
11.9 (2)
14.5 Filter (1)
14.5 (1)
Diameter (Inches)
–
10" Filter (4)
10" (4)
10.2 Filter (1)
10.2 (1)
22-4/5" Filter (2)
22-4/5" (2)
Inlet Size
–
3/4" Filter (5)
3/4" (5)
1" Filter (2)
1" (2)
Reduction Claim
–
Acidic Condensate Filter (1)
Acidic Condensate (1)
Chlorine Taste & Odor (CTO) Filter (3)
Chlorine Taste & Odor (CTO) (3)
Iron Filter (2)
Iron (2)
Scale Filter (2)
Scale (2)
Water Hardness Filter (2)
Water Hardness (2)
Review Score
–
3 Filter (1)
(1)
2 Filter (1)
(1)
1 Filter (2)
(2)
Price Range
–
$800 to $900 Filter (1)
$800 to $900 (1)
$900 to $1000 Filter (3)
$900 to $1000 (3)
$1000 to $1500 Filter (7)
$1000 to $1500 (7)
Home
Plumbing Supplies
Salt-Based Water Softener Systems
Salt-Based Water Softener Systems
11 items
FILTER
Grid
List
Sort: Top Sellers
AOW-S500 Compare Checkbox
Compare
AOW-S500 Salt-Based Water Softener, 49,800 Grain Capacity (7 GPM)
SKU:
AOW-S500
AO Smith
SKU:
AOW-S500
Brand:
AO Smith
(4)
–
+
$1,053.75
each
ADD TO CART
Add to List
In Stock
Get 17 by
Mon, Nov 2 - Wed, Nov 4
In Stock
Get 17 by
Mon, Nov 2 - Wed, Nov 4
Add to List
AOW-S400 Compare Checkbox
Compare
AOW-S400 Salt-Based Water Softener, 34,800 Grain Capacity (7 GPM)
SKU:
AOW-S400
AO Smith
SKU:
AOW-S400
Brand:
AO Smith
(2)
–
+
$938.00
each
ADD TO CART
Add to List
In Stock
Get 14 by
Mon, Nov 2 - Wed, Nov 4
In Stock
Get 14 by
Mon, Nov 2 - Wed, Nov 4
Add to List
35976 Compare Checkbox
Compare
Whole House Water Softening System (14.5 GPM)
SKU:
35976
Pentair
SKU:
35976
Brand:
Pentair
(3)
–
+
$1,385.81
each
ADD TO CART
Add to List
In Stock
Get 4 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 12
In Stock
Get 4 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 12
Add to List
35974 Compare Checkbox
Compare
Whole House Water Softening System, 1.0 Cubic Foot (10 GPM)
SKU:
35974
Pentair
SKU:
35974
Brand:
Pentair
–
+
$1,167.33
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 6
In Stock
Get 2 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 6
Add to List
35983 Compare Checkbox
Compare
Whole House Iron Reduction System, 1.5 Cubic Foot, 3/4" NPT (5.0 GPM)
SKU:
35983
Pentair
SKU:
35983
Brand:
Pentair
–
+
$1,444.26
each
ADD TO CART
Add to List
In Stock
Get 2 by
Wed, Nov 4 - Fri, Nov 6
Total Available: 3
In Stock
Get 2 by
Wed, Nov 4 - Fri, Nov 6
Total Available: 3
Add to List
35975 Compare Checkbox
Compare
Whole House Water Softening System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM)
SKU:
35975
Pentair
SKU:
35975
Brand:
Pentair
–
+
$1,198.09
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 10
In Stock
Get 3 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 10
Add to List
35977 Compare Checkbox
Compare
WaterTrust Pro Series Whole House Carbon Filtration System, 1.0 Cubic Foot (11.6 GPM)
SKU:
35977
Pentair
SKU:
35977
Brand:
Pentair
–
+
$948.52
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 10
In Stock
Get 5 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 10
Add to List
35979 Compare Checkbox
Compare
Whole House Carbon Filtration System, 2.0 Cubic Foot (13.2 GPM)
SKU:
35979
Pentair
SKU:
35979
Brand:
Pentair
(1)
–
+
$1,055.90
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tue, Nov 3 - Thu, Nov 5
Total Available: 6
In Stock
Get 3 by
Tue, Nov 3 - Thu, Nov 5
Total Available: 6
Add to List
35978 Compare Checkbox
Compare
Whole House Carbon Filtration System, 1.5 Cubic Foot, 3/4" NPT (11.9 GPM)
SKU:
35978
Pentair
SKU:
35978
Brand:
Pentair
–
+
$994.30
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 3 - Thu, Nov 5
Total Available: 6
In Stock
Get 2 by
Tue, Nov 3 - Thu, Nov 5
Total Available: 6
Add to List
35982 Compare Checkbox
Compare
Whole House Iron Reduction System, 1.0 Cubic Foot, 3/4" NPT (5.0 GPM)
SKU:
35982
Pentair
SKU:
35982
Brand:
Pentair
–
+
$1,327.24
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2 - Wed, Nov 4
Total Available: 8
Add to List
35980 Compare Checkbox
Compare
Whole House Acid Neutralizing System, 1.0 Cubic Foot, 3/4" NPT (6.0 GPM)
SKU:
35980
Pentair
SKU:
35980
Brand:
Pentair
–
+
$860.06
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 1 - Wed, Jan 6
Backorder
Get it by
Tue, Dec 1 - Wed, Jan 6
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video