Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite x 3/4" Sharkbite x 1/4" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite x 3/4" Sharkbite x 1/4" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
24985
Rating:
(16)
Q&A:
(0)
3/4" Sharkbite x 3/4" Sharkbite x 1/4" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
24985 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Sharkbite Max x 3/4" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Brand:
SharkBite
SKU:UR24985A
(1)
Order by today, receive 1054 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/4"
Product Highlight: Tubing Compatibility
PE-RT, CTS, CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Lead Free
Yes

Description

–
SharkBite Tee Stops allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. The SharkBite Tee can be used on Copper, CPVC, PEX and PE-RT.

Features:
  • Instant push-fit connection for increased ease-of use: No soldering, clamps, unions, or glue required.
  • Fittings certified to 200 PSI Max and 200°F Max (93°C): Proven durability and quality.
  • Fits copper tubing, CTS CPVC, PEX and PE-RT pipe: Connects all four types in any combination.
  • Integral tube liner for PEX installations: Means no loose components and ensures a secure, reliable connection.
  • Designed and certified to ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, and NSF/ANSI 372 product standards

Specs

–
Application:

Plumbing

Inlet Size:

3/4"

Size:

3/4" x 3/4" x 1/4"

Outlet Size:

1/4"

Tubing Compatibility:

PE-RT

CTS

CPVC

PEX

Copper

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Nice way to connect ice maker line

Great fitting for the price
Jul
Newcastle Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used to replace saddle valve. Product is so easy to install and works so much better than the saddle valve for my furnace humidifier.
Dennis S.
07840
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Exactly what I needed to install humidifier water line. Hard to find product everywhere else.
Beezee
Noblesville, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than supplied saddle tees on humidifier install

Bought one as i didn't trust the saddle tee that came with the humidifier. Super easy clean install. Solid quarter turn you can close in the summer when humidifier is off. Easy fit into an existing copper line no need for a slip tee just use a depth gauge.
John
Detroit
6 years ago
Was this review helpful to you?

Will continue buying.

As a mechanical contractor, we use these to install our humidifiers. They work well and are quick. We never use saddle taps and periodically the sweat in valves leak, these have been trouble free.
Joe
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more floods when changing water filters

I have 4 20 inch big blue filter housings. When I changed the filters I would always get a flood since I didn't want to completely drain the house in order to change the filters. I put this valve in and isolated the housings with ball valves. Now I can close the valves, open the Tee valve and relieve the pressure without any problems. This also lets me bleed the air from the filters without getting air in the pipes. I wish I thought of this a long time ago.
Jim
Charleston SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This Shark bite fitting makes a nice clean professional installation
Fast Eddie
Watertown CT.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service good product

Product came fast. Exactly what I needed. Exactly as descripted. No conplaints.
Kyle
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

using product for humidifier installations and has cut the time in half.
Kapattack
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replace those stupid saddle valves.

I use these to replace/install those cheap a@& saddle valves on ice makers and humidifiers. Never have a call back and the valve actually works when shut off.
Rundio
Columbus, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?