Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pipe
PEX Coils
PEX Plumbing Coils
SharkBite PEX Plumbing Tubing
SharkBite PEX Plumbing Tubing
7 items
FILTER
Grid
List
Sort: Top Sellers
U860B25 Compare Checkbox
Compare
1/2" Blue Sharkbite PEX Tubing (25 ft Coil)
SKU:
U860B25
SharkBite
SKU:
U860B25
Brand:
SharkBite
(7)
–
+
$18.63
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tue, Oct 20
Total Available: 21
In Stock
Get 10 by
Tue, Oct 20
Total Available: 21
Add to List
U860R25 Compare Checkbox
Compare
1/2" Red Sharkbite PEX Tubing (25 ft Coil)
SKU:
U860R25
SharkBite
SKU:
U860R25
Brand:
SharkBite
(8)
–
+
$15.15
each
ADD TO CART
Add to List
In Stock
Get 9 by
Tue, Oct 20
Total Available: 32
In Stock
Get 9 by
Tue, Oct 20
Total Available: 32
Add to List
U870B25 Compare Checkbox
Compare
3/4" Blue Sharkbite PEX Tubing (25 ft Coil)
SKU:
U870B25
SharkBite
SKU:
U870B25
Brand:
SharkBite
(5)
–
+
$25.94
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tue, Oct 20
Total Available: 31
In Stock
Get 12 by
Tue, Oct 20
Total Available: 31
Add to List
U870R25 Compare Checkbox
Compare
3/4" Red Sharkbite PEX Tubing (25 ft Coil)
SKU:
U870R25
SharkBite
SKU:
U870R25
Brand:
SharkBite
(3)
–
+
$25.94
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Oct 20
Total Available: 30
In Stock
Get 5 by
Tue, Oct 20
Total Available: 30
Add to List
U870W25 Compare Checkbox
Compare
3/4" White Sharkbite PEX Tubing (25 ft Coil)
SKU:
U870W25
SharkBite
SKU:
U870W25
Brand:
SharkBite
(4)
–
+
$23.51
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Oct 20
Total Available: 4
In Stock
Get 1 by
Tue, Oct 20
Total Available: 4
Add to List
U860W25 Compare Checkbox
Compare
1/2" White Sharkbite PEX Tubing (25 ft Coil)
SKU:
U860W25
SharkBite
SKU:
U860W25
Brand:
SharkBite
(2)
–
+
$17.84
each
ADD TO CART
Add to List
In Stock
Get 9 by
Tue, Oct 20
Total Available: 17
In Stock
Get 9 by
Tue, Oct 20
Total Available: 17
Add to List
U870P100 Compare Checkbox
Compare
3/4" Purple Sharkbite PEX Reclaimed Water Tubing (100 ft Coil)
SKU:
U870P100
SharkBite
SKU:
U870P100
Brand:
SharkBite
–
+
$86.34
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video