| Outside Diameter: | 1/2" |
|---|---|
| Size: | 3/8" |
| Material: | Brass |
| PEX Size: | 3/8" |
| Insertion Depth: | 15/16" |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | OD Controlled Copper PEX CPVC |
| Max Temp (F): | 200°F |
Yes, you can use the sharkbite coupling for 1" pex and 1" copper.
Yes, that is normal and intended.
yes it can
yes it will work on rolled copper.
They are suppose to spin. Never had one leak yet.
Pipes will rotate in Sharkbite fittings.
No, they CAN NOT be used. Must be a mechanical flared fitting or other compression type.
NO it can not only flare coupling Sent from my U.S. Cellular® Smartphone
This fitting (part U012) is designed for use with 5/8" nominal (i.e. 3/4" OD) PEX, copper, and CPVC. It would work with 5/8" hePEX, but you would need part U016LF for 3/4" copper.
yes----but I have a terrible eye for pipe sizes so I take samples of the pipes with me to the store to be certain everything fits. Sharkbites will connect copper to the pex
For PB you should use part U4016LF. The gray side is for connecting to PB.
SharkBite fittings work with copper, PEX, and CPVC, all of which have the same outside diameters for pipe of the same nominal size. SharkBite fittings are not compatible with any types of PVC pipe (Schedule 40, Schedule 80, DWV, etc.). One way to connect 3/4" copper to 3/4" Schedule 40 PVC without soldering would be to use parts U088LF and 436-007 together.
This item should be capable of connecting dissimilar material pipes like” Fits OD controlled copper, CPVC, or PEX pipe”. I used a Tee Sharkbite ¾ inch Tee to couple copper and PEX plastic pipes for the water system with ease without any issues. Make sure the dimension of the pipes are correct and prepare the mating surfaces and edges per manufacturer instruction without any rough edges or burrs. Use a proper pipe cutting tool and surface preparation so that matng will seat properly.
PEX-AL-PEX does not have the same dimensions as standard PEX. SharkBite fittings are not recommended for use with PEX-AL-PEX.
SharkBite fittings are compatible with Pex tubing, copper pipe and CPVC.