Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite In-Line Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite In-Line Check Valve (Lead Free)

Brand:
SharkBite
SKU:
U2008-0000LF
Rating:
(10)
Q&A:
(0)
1/2" Sharkbite In-Line Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
U2008-0000LF has been discontinued
Discontinued September 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Max Check Valve (Lead Free), UR2008A
Brand:
SharkBite
SKU:UR2008A
(2)
Order by today, receive 26 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
General purpose, spring-loaded check valve prevents the reverse flow of water. Innovative push-to-connect design makes for quick and easy installation on PEX, copper, CPVC, PE-RT and SDR-9 HDPE lines. Can be installed horizontally or vertically. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed horizontally or vertically.
  • Rated for 150 psi and 200°F (93°C).

Specs

–
Size:

1/2"

Max Temp (F):

210°F

Lead Free:

Yes

Max Pressure (PSI):

400

Insertion Depth:

15/16"

Material:

Brass

Cracking Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Lead Free
Material

You May Also Need

Product Reviews

4.6 out of 10 reviews
100% would recommend this product
4.6
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works like it should

Works well. Used in an application where cold and hot water are running to a single pipe for an outside water supply, prevents the hot from entering into the cold water line
VS

Most Liked Negative Review

Not without hesitancy

The "release" tabs were broken off/damaged on one side. The pieces were not in the bag, so more than likely, the part was damaged before shipping.
Showing 1-10 of 10 reviews

Easy to install, works as required.

Installed between my water connection and the black water tank flush system in my RV. Simple solution to prevent water system contamination.
Speedy
San Angelo TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast ship, great product and awesome price

Save lots of time and I got the part the next day!
Jeff
Little Falls, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not without hesitancy

The "release" tabs were broken off/damaged on one side. The pieces were not in the bag, so more than likely, the part was damaged before shipping.
Foster
Norman, Ok
4 years ago
Was this review helpful to you?

Works like it should

Works well. Used in an application where cold and hot water are running to a single pipe for an outside water supply, prevents the hot from entering into the cold water line
Mike
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great everything!

Enabled Airstream plumbing upgrades.
Me
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well/reasonable cost...

Excellent low priced back flow prevention. Easy to install/remove.
Jomon
Ocala, Fl.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Installed and working fine ! Thanks.
PRC
SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works like an charm!

It works fine.
Jan
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These fittings are great.

all the benefits of sharkbite technology
allaround
Pittsburgh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Wonderful product.
Bruce
Virginia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?