Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 1" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 1" NPSM Brass Swivel Adapter (Lead Free)

Brand:
SharkBite
SKU:
UC529LF
Rating:
(6)
Q&A:
(0)
3/4" PEX Crimp x 1" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$11.49 each
BOX UP & SAVE 10%
$103.00 box of 10
$10.30 each
In Stock
In Stock
Get 306 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Connect PEX pipe to a male threaded connection. Compatible with crimp or clamp rings. Certified for use in potable water and hydronic heating systems.

  • Compatible with PEX and PE-RT pipe.
  • Made from lead-free DZR EcoBrass.
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

–
Material:

Brass

Application:

Plumbing

Size:

3/4" x 1"

PEX Size:

3/4"

Thread Size:

1"

Thread Type:

Male

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

worked as it should

i had a couple missing the ring in them but i called customer support and they sent replacements promptly.
weav
williamsport, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Worked for my needs. Super Super fast shipping!
Mike
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product for my water treatment business
Vince
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass fitting

Hard to find these locally so it's just easier to order them.
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on Phyn Plus smart water shutoff valve

I used these to install a Phyn Plus smart water shutoff valve. They fit and worked perfectly to couple the valve to 3/4" pex.
Scott
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex adapter

Very hard to find locally-just easier to order and get them the next day. Good quality and worked well.
Mike
Brewster NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy