Apply to be a TradeMaster!
Main product image of 1" x 1" x 1" Sharkbite Tee (Lead Free)
Magnifying glass
Hover image to zoom
1" x 1" x 1" Sharkbite Tee (Lead Free)
Magnifying glass
Hover image to zoom
U374LF has been discontinued
Discontinued February 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1" x 1" x 1" SharkBite Max Tee (Lead Free), UR374A
Brand:
SharkBite
SKU:UR374A
(92)
Order by today, receive 48 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1" x 1" x 1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite U374LF Tee 1" x 1" x 1" allows you to easily add another line off of existing plumbing. It can be used to connect to CPVC, copper, or PEX tubing. Just cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.
  • Approved to be used underground and behind walls without access panels.
  • Fittings are certified to 200 PSI and 180 degrees Fahrenheit.
  • Integral tube liner for PEX installations which means no loose connections.
  • Made of DZR (dezincification resistant) brass which provides a strong, durable fitting that is corrosion resistant.
  • The SharkBite design is certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution.
  • Designed for hydronic heating as well as potable water distribution.

Specs

–
Size:

1" x 1" x 1"

Lead Free:

Yes

Insertion Depth:

1-5/16"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
CURRENT ITEM
1" x 1" x 1"
Yes
Brass
Heating
200
1"
Yes
Brass
Heating
Plumbing
150

You May Also Need

Product Reviews

4.97 out of 92 reviews
99% would recommend this product
4.97
out of 92 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
99%
4 star
0%
3 star
0%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I heart sharkbites

Most plumbers will say these push fittings are only for temporary work, but I noticed my sister has one on her professionally installed gas water heater. I have used them extensively for both hot and cold water connections. I have everything from 1 1/4" to 3/8" connections and although they are expensive, I can put the pipes together temporarily and then move them if the plumbing is reconfigured. That was espectially handy when plping for the boiler system and our supplementary wood burning boiler system. I have a plethora of styles including pressure regulators and valves. They all work great--while competitor push fittings have failed over time. Great product, easily used and reused. Although it is much easier to remove them if the pressure is out of the pipe that is being disassembled.
VS

Most Liked Negative Review

Leaked right away

I bought these to make a repair in some 25-year old hydronic pex tubing in my baseboard system. Could have been a problem with aging pex tubing but I was disappointed nonetheless. I've had good luck with shark bite fittings up until now. Now it's back to the PITA QS fittings.
Showing 1-10 of 92 reviews

Great Sharkbite Fittings

Used in water supply system. No leaks
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Sharkbite fittings

Used for water supply system. Used for Filter bypass, pressure tank tie-in, and alternate rainwater supply.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite for the win!

I was adding pressure gauges before and after my filtration system. I used Sharkbite 1" Tees to tap into the lines. The only trick was figuring out how much PEX to cut out for the T. That spec is not given anywhere. I cut a scrap piece of PEX exactly 6" long, then cut that in half and stabbed into each side of the Tee. It was 7.25" over all, so I cut out 1.25' on each side of the filters and the Tees fit perfectly. Great product, no leaks, 40 psi static pressure.
His Bubbahship the Earl of Flatbush
XA99, Flatbush Airport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price

Fast Delivery
Dale
Harveys Lake, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes buy this fitting

worked great
moondog
kerhonkson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tee

Allowed a very difficult job to be easy
toenail
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products, great service, great price!

Sharbites! What an ingenious design! A bit pricey, but saves so much time and frustration!
Robert
West Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super

Previous owners of our r.v. had not completely drained & winterized. My handy hubby used these to fix it
Francois
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Although a little pricey, still worth the cost for the ease of installation.
Joe. P
Holbrook, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YOU HAVE A CUSTOMER VERY HAPPY

PRODUCTS WERE EXACT ITEM AND SUPER FAST SHIPPING SO MY CUSTOMERS DO NOT HAVE TO WAIT WILL ORDER AGAIN AND AGAIN THANK YOU SUPPLY HOUSE AND CO.
DUDER
Verona, PA 15147
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: XCould you tell me when you tee into a exsiting copper line, how much of the line actually slides into the fitting. Or another way of saying how much of the line needs to be cut out for the connection. Thanks

Asked by Al the rookie plumber 12 years ago

Add your answer

* Required Field
-

I use this: http://www.homedepot.com/p/SharkBite-Safe-Seal-Tool-U702A/100638148 Good luck.

Was this review helpful to you?
- Jim

The short answer is 15/16” (for ½ inch Sharkbite) This message contains information that may be confidential and privileged, and is intended only for the designated recipient(s). If you receive this message in error, please advise the sender by reply e-mail and delete the message. Thank you.

Was this review helpful to you?
-

in my experience there is usually enough "play" in the pipe so you may not have to take any "out". If you need to take some some out and you don't have any play, you wont be able to get this in-line anyway. If you can, remove about 1" of pipe and try to fit. Good luck Steve

Was this review helpful to you?

Q: Does the 1/2" shark bite tee fit the 1/2" copper and PEX tubing?

Asked by phil 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, Sharkbite fittings are compatible with both copper and pex tubing of the same advertised sizes.

Was this review helpful to you?

Q: on the 1 x 1 x 3/4 Pex Tee - which connections is the 3/4? In the middle, or at one of the ends?

Asked by Greg 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The last dimension listed is the middle port. The middle is 3/4" on U416 tees.

Was this review helpful to you?
-

in the middle is the 3/4

Was this review helpful to you?
-

The middle will be the 3/4"

Was this review helpful to you?
-

According to http://www.sharkbiteplumbing.com/fittings/tees/reducing-tees?limit=all that tee has the ¾" outlet in the middle. Jeff

Was this review helpful to you?
-

middle

Was this review helpful to you?
-

They sell a variety of couplings in all shapes and configurations, I would suggest looking at pictures on their website and get the correct item number for the one you want. Most "standard" couplings like this would have the same size pipe opposite each other and the different size as "the one in the middle" but if you can check pictures I would do that if the location really matters.

Was this review helpful to you?

Q: I understand these fittings twist into place. Does the direction of the twist matter? For instance in a Tee the twist will be in two directions depending which pipe your looking at.

Asked by Larry 14 years ago

Add your answer

* Required Field
-

they don't need to twist. hence, the direction does not matter. If they twist some as they wre inserted it do not hurt.

Was this review helpful to you?
-

They slide straight in, not twist in.

Was this review helpful to you?
-

Twisting is not required. Twisting does help to push the pipe all teh way in, which is required, but you can twist either way or not at all.

Was this review helpful to you?
-

These fittings push together to lock. it does not require a twist in any particular direction.

Was this review helpful to you?
-

They are not twisted. the pipe is just inserted and sealed by a type of o-ring and locked in place by a collar in the the fitting

Was this review helpful to you?
-

The direction of the twist does not matter, this just ensures that you "seat" the pipe all the way into the valve and around the gasket properly. Don't worry about T's and other tight angles, you can actually twist the pipe around and around in the fitting even when it's fully "seated" and I don't believe that would cause any problems.

Was this review helpful to you?

Q: Can I use these fittings on pex-al-pex piping? I want to tap into the main water line into the house to ultimately support a lawn irrigation system. The water line is 1" pex-al-pex and I need it to connect to a 3/4" pex.

Asked by Dave 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings cannot be used on PEX-AL-PEX. These fittings can only be used on PEX, copper, and PVC.

Was this review helpful to you?
-

Pex push fittings are not designed for pex-al-pex piping.  Pex makes a compression fitting specifically for pex-al-pex pipe.

Was this review helpful to you?
-

No. "SharkBite Fittings are not compatible with PEX-Al-PEX Tubing."

Was this review helpful to you?

Q: Is it recomended to remove the plastic insert on a Sharkbite fitting when using Copper pipes or, does it matter one way or another?

Asked by RHEBERT 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can leave the plastic inserts in the fittings. There will only be a slight change to your water pressure.

Was this review helpful to you?
- Radon Rick

I have never removed them on 1" copper and had no problems.

Was this review helpful to you?