Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/4" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/4" NPSM Brass Swivel Adapter (Lead Free)

Brand:
SharkBite
SKU:
UC534LF
Rating:
(5)
Q&A:
(0)
1/2" PEX Crimp x 3/4" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.72 each
BOX UP & SAVE 4%
$137.25 box of 25
$5.49 each
In Stock
In Stock
Get 72 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Connect PEX pipe to a male threaded connection. Compatible with crimp or clamp rings. Certified for use in potable water and hydronic heating systems.
  • Compatible with PEX and PE-RT pipe.
  • Made from lead-free DZR EcoBrass.
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

–
Material:

Brass

Application:

Plumbing

Size:

1/2" x 3/4"

PEX Size:

1/2"

Thread Size:

3/4"

Thread Type:

Male

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would buy again

Had to make washers out of the nuts so the faucet would tighten on the adapters.
Hugo
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was exactly as it appeared

I needed this for a 1977 Champion Grandslam motorhome plumbing refit. They shipped it very quickly and it was what I wanted.
Woods Master
Pine City, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for my application in a solar water heater

used for a filler and drain to my solar heater tank.
d the solar guy
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product worked great.
Richard
Fairhope AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex swivel fittings

Worked great ! Cheapest price I found online! Fast shipping!
Flash
Culver Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy