Apply to be a TradeMaster!
Main product image of 3/8" PEX Crimp x 1/2" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX Crimp x 1/2" NPSM Brass Swivel Adapter (Lead Free)

Brand:
SharkBite
SKU:
UC527LF
Rating:
(0)
Q&A:
(0)
3/8" PEX Crimp x 1/2" NPSM Brass Swivel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.69 each
BOX UP & SAVE 10%
$24.20 box of 10
$2.42 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8" x 1/2"
1/2" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Connect PEX pipe to a male threaded connection. Compatible with crimp or clamp rings. Certified for use in potable water and hydronic heating systems.
  • Compatible with PEX and PE-RT pipe.
  • Made from lead-free DZR EcoBrass.
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

–
Application:

Plumbing

Material:

Brass

Size:

3/8" x 1/2"

Thread Size:

1/2"

PEX Size:

3/8"

Fitting System Compatibility:

Crimp

Thread Type:

Male

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8 in. PEX x 1/2 in. NPSM" NPSM Brass Swivel Elbow (Lead Free)
SKU: UC531LF
SharkBite

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy