Apply to be a TradeMaster!
Main product image of 1-1/2" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" SharkBite 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
UXL0241
Rating:
(8)
Q&A:
(1)
1-1/2" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$42.15 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: 10188036, 88036-ELKHART, PFE150, SB0241

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Large Diameter Elbows allow the user to connect any combination of Copper, PEX CPVC, PE-RT, and HDPE pipe together to form a 90-degree connection. With no soldering, clamps, unions or glue required, it’s as simple as inserting the pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. This push-to-connect fitting is designed for potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. It is rated up to 200°F and 200 psi.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

1-1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

LOVE THIS PRODUCT

2'' Sharkbite, I used it for polly to copper, worked PERFECT
TeamToyota
Los Angeles, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price perfect fit.

Always fast shipping and a great online purchasing experience.
Christopher
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at very good price vs. other sources

These things work well and save time. Pricey, but worth it in many applications. Be sure to have the connect/disconnect tool with these.
RW
TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Costly but great to use when you have no other choice.

Installing couldn't be any easier. This is a great product when you cannot completely dry out your system. Went on in seconds.
Bob the Builder
Frenchtown, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

shark bite

I have used shark bite products before, with great success. . this one didnt work for me because I ordered the wrong part
jimmymb
boston, ma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

What a product!!!!, was able to get inside places I would never be able to solder, Snapit in and you done, no leaks no cleaning needed best of it's kind
Edman
NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

Worked great going from 2" cpvc to 2" copper. The time savings outweighs the fitting cost.
Mark
Charleston, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great in boiler primary loop

Requires the use of the de-mount clip, but the mechanism of the new 2XL clips is so much better than the de-mount c-Clip for the smaller Sharkbites. It actually slides onto the fitting and uses a sort of "twist-to-unlock" sort of function to release the stainless teeth inside. I am using it on the primary loop of my wood boiler (165F) in place of a 1-1/4" copper tee AND a 1-1/4" union (or 2...!) which would really add up $$. This tee is much bigger than the 1-1/4" copper tee both in diameter and socket length but you gain the functionality of that union which would add more length.
Chris
Mahopac, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 1. Can the Sharkbite fittings be used to adapt to PVC pipe, as used in sprinkler systems ? 2. Do the larger size fittings, ie 1-1/4", work like the smaller sizes as far as being able to remove and reuse ?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings only work with copper, PEX, and CPVC, which all have the same outside diameters. They would not work with PVC pipe. You can remove and reuse SharkBite 2XL fittings. The 1-1/4" removal tool is part SBDC35.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy